Buy more than* S$200* and get FREE SHIPPING

Fluorescent Lamp

5.00 (2)
Rated Average Lifespan (hours)
9000
Pipe Diameter (phi mm)
29
...see all
Product Options
ADD TO CART
Type Maximum Afterglow Illumination Lighting System Tube Length (mm) Rated Lamp Power (W) Total Luminous Flux (Lm) Current (A) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Maximum Afterglow Illumination Lighting System Tube Length (mm) Rated Lamp Power (W) Total Luminous Flux (Lm) Current (A) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 form 0.37Lx Glow starter type 299 30 2360 0.425 210 FRESH color 1PC 1 FCL32EDF/30-SHG-A 35014673 21.26 SGD
In stock
32 type 0.37Lx Glow starter type 299 30 2510 0.425 210 MILD COLORS 1PC 1 FCL32ENM/30-SHG-A 35014707 21.26 SGD
Shipped after 2017-07-05
40 type 0.5Lx Glow starter type 373 38 3270 0.425 260 MILD COLORS 1PC 1 FCL40ENM/38-SHG-A 35014716 26.07 SGD
In stock
32 type 0.37Lx Glow starter type 299 30 2510 0.425 210 RELAX color 1PC 1 FCL32ELR/30-SHG-A 35014734 21.50 SGD
Shipped after 2017-07-05
40 form 0.5Lx Glow starter type 373 38 3270 0.425 260 RELAX color 1PC 1 FCL40ELR/38-SHG-A 35014743 26.07 SGD
In stock
40 form 0.5Lx Glow starter type 373 38 3070 0.425 260 FRESH color 1PC 1 FCL40EDF/38-SHG-A 35014682 26.07 SGD
In stock
30 form 0.25Lx Glow starter type 225 28 2000 0.6 155 FRESH color 1PC 1 FCL30EDF/28-SHG-A 35014664 12.56 SGD
In stock
30 form 0.25Lx Glow starter type 225 28 2100 0.6 155 RELAX color 1PC 1 FCL30ELR/28-SHG-A 35014725 12.47 SGD
In stock
- 0.25Lx - 225 28 2100 0.6 155 - 1pc 1 FCL30ENM/28-SHG-A 35014691 12.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For home use
5
From Japan
On 2017-04-30 21:53:44
32 type is decreasing? Although it is a persistent blue green, it can be safe for some reason that it will not become dark.
This review is about item#35014673.
Ceiling light in the washroom
5
From Japan
On 2015-11-27 15:11:40
It was much brighter than the one I was wearing earlier, and I was surprised to see that the child is full of light.
This review is about item#35014664.