Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

White Fluorescent Lamp, Lifeline 20W Type

4.80 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
6000
Tube Length (mm)
205
Rated Lamp Power (W)
18
Lights Form
Glow starter type
Pipe Diameter (phi mm)
29
Current (A)
0.365
Weight (g)
130
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
960 Daylight color 20W energy saving type 1PC 1 FCL20D/18 35014752 -
Discontinued
[x]
1110 White 20W energy-saving type 1PC 1 FCL20W/18 35014761 -
Discontinued
[x]
1060 Natural white 20W energy-saving type 1PC 1 FCL20N/18 35014777 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Replacement of lighting in the corridor
5
From Japan
On 2017-01-15 17:43:07
I think that there are not any improvement points with a fluorescent tube that is very tight and bright.
This review is about item#35014752.
DIY
5
From Japan
On 2016-10-20 00:31:33
It was the cheapest fluorescent light, but the brightness was no problem so it was profitable.
This review is about item#35014777.
Interior light of the bus
5
From Japan
On 2016-02-04 10:49:47
It is a good feeling not too bright.
This review is about item#35014761.
As a lighting in the washroom
5
From Japan
On 2016-01-14 18:42:24
When trying to replace it is 1,000 yen with stock of only household electronics mass merchandisers and home centers for Palk. If it is 30W you can buy it for 200 yen at 100 yen shop! (I know that the number of production is overwhelming, but here) I was lucky because the NEC product was 400 yen.
This review is about item#35014761.
household use
5
From Japan
On 2015-03-08 15:26:06
It is cheap and it is bright. I am worried about how much I will have.
This review is about item#35014752.
On a magnifying glass
4
From Japan
On 2015-01-16 13:45:49
Bright and easy to see in white
This review is about item#35014761.
illumination
5
From Japan
On 2014-06-15 21:35:01
Previously, I bought other maker items, but as the price went up, I chose the cheapest product. Since there is almost no difference in products between any manufacturer's products, this cheapest product is good.
This review is about item#35014761.
Track room light
4
From Japan
On 2014-04-23 16:51:36
I think that I buy next time because the price is cheap.
This review is about item#35014752.
For replacing truck driver's seat lighting
5
From Japan
On 2012-11-18 06:41:46
I used it regularly.
This review is about item#35014761.
Used for interior lights of heavy-duty trucks
5
From Japan
On 2012-07-14 16:05:44
bright
This review is about item#35014777.