Buy more than* S$200* and get FREE SHIPPING

Buff B-200

3.50 (4)
Installation Method
Magic type (About phi145 - 150 buff pads)
Outer Diameter (phi mm)
180
Inner Diameter (phi mm)
50
Type
Coarse
Thickness (mm)
50
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 11122 34945382 21.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Paint polished finish
5
From Japan
On 2016-06-13 09:10:12
Density high waist has easy-to-use
This review is about item#34945382.
maintenance
3
From Japan
On 2015-12-09 15:59:05
It was saved immediately reachable.
This review is about item#34945382.
Polishing
1
From Japan
On 2015-09-16 13:21:13
It is useless! Please tell anyone what buff is good or. Please.
This review is about item#34945382.
Shine work of Solit
5
From Japan
On 2015-03-02 13:30:59
It is very easy-to-use products because it does not appear even polishing scratches to comes out good gloss just brush lightly with the compound.
This review is about item#34945382.

Related Products