Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Shiny Buff 2, For Finish

5.00 (5)
Purpose
For finishing
Installation Method
Magic type (About phi145 - 150 buff pads)
Outer Diameter (phi mm)
185
Inner Diameter (phi mm)
28
Thickness (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 11116 34945391 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
It is for half-kneaded waxing.
5
From Japan
On 2017-10-29 16:32:59
It is also very easy to use with thickness. Next time is also purchase.
This review is about item#34945391.
Construction machine paint finish
5
From Japan
On 2016-12-02 16:52:03
Because buffs of 50 mm thickness are not available, it is saved when Suppliers are out of stock.
This review is about item#34945391.
Finished goods car
5
From Japan
On 2016-07-21 18:39:33
Easy to use finished cleanly and evenly. Durability seems to be good.
This review is about item#34945391.
For finishing after painting
5
From Japan
On 2015-12-16 20:10:54
I had been delivered from materials and so far, but this was the best price and quality.
This review is about item#34945391.
Finishing work using compound cars on display cars
5
From Japan
On 2014-10-22 14:44:00
I am using it for the polishing work using the compound of the exhibition car, but it also finishes cleanly with less unevenness! The sponge is soft and it can do well on the curved surface without scratching the body! Durable and long-lasting, cost performance is also good! I would like to continue to patronize from now on.
This review is about item#34945391.

Related Products