Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Double Wires for Automobiles

2.67 (3)
Core Diameter (mm)
0.18
Length (m)
100
Color
Black/red
...see all>
Product Options
ADD TO CART
Thickness (sq) Number of Cores Allowable Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (sq) Number of Cores Allowable Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.75 30 28 1Roll 1 VFF0.75B/R 34937323 119.99 SGD
In stock
1.25 50 40 1Roll 1 VFF1.25B/R 34937332 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Extended wiring of vehicle electrical components
5
From Japan
On 2016-05-10 10:38:39
There is no problem in use feeling, surely one is a black line to red, so I'm afraid to check it.
This review is about item#34937323.
Wiring in car
1
From Japan
On 2016-05-04 12:31:15
If you run 28 A to 0.75 mm 2 and 40 A to 1.25 mm 2 as it is written in HP and catalog, fire will come out of the wire and the car will burn. As it generates heat with the square of current, 0.75 mm 2 will generate 16 times the square of 4 times the limit of 7 A 2. 1.25 mm 2 is 11.1 times. Because the notation is too dangerous one star. About 0.75 mm 2 is 7 A, 1.25 mm 2 is about 12 A is considered to be a normal standard. (VFF permissible current of a single wire × current reduction coefficient at two to three windings 0.7)
This review is about item#34937332.
Installation of in-vehicle equipment
2
From Japan
On 2015-12-09 19:44:25
It is hard to recognize because the black line contains only black lines in red.
This review is about item#34937332.

Related Products