Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Terminals-Terminal Connector

3.78 (9)
Purpose
To insulate wiring cord
Compatible Electiric Wires
0.5 - 2.0sq
Material
Flexible vinyl
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Male 1Bag(100PC) 1 Y-3 34937402 5.99 SGD
In stock
Female 1Bag(100PC) 1 Y-4 34937411 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Temporary insulation
4
From Japan
On 2016-10-12 09:20:16
Function is enough. I think that it is good if the color is transparent or thin milky white like other sleeves.
This review is about item#34937402.
Vehicle wiring
1
From Japan
On 2015-10-29 15:25:27
Only the female cap can not be obtained. Since the code side is not narrowed down, there is no sense of security when worn. I personally do not like it
This review is about item#34937411.
Vehicle wiring
2
From Japan
On 2015-10-29 14:57:29
I thought it was hard to use.
This review is about item#34937402.
Car parts installation
5
From Japan
On 2015-08-18 09:11:39
The line is easy to put in, the male and female attitude is very good. Just the length. It is very different from what I used to date.
This review is about item#34937402.
Fog & HID & horn
5
From Japan
On 2015-06-23 11:09:41
Shorten the time and use the wiring according to the size used.
This review is about item#34937402.
Car wiring etc.
5
From Japan
On 2015-04-06 10:05:34
I was worried because the shape is different from the generally circulated cap, but the result is satisfactory. Because I am using a good quality vinyl, there is no irritating feeling that the caps catch each other when connecting. But it fits tightly. The inner shape has an elaborate "barb" shape, so fitting with Giboshi terminal is outstanding. Overall familiarity is good, appearance and workability are improved too! It also saves 2 sq IV lines coming in properly.
This review is about item#34937402.
Automotive wiring connection
5
From Japan
On 2014-02-05 17:19:19
Ease of use BATSUGUN!
This review is about item#34937402.
Wiring work
5
From Japan
On 2013-05-14 23:50:27
I feel uncomfortable when I fit the cap.
This review is about item#34937402.
Connection of automotive electrical components
2
From Japan
On 2011-11-28 23:08:09
It is difficult to cover the cap. I do not know whether it is a first-in, or a latter one. I regret that I should have bought a usual cap that I am accustomed to.
This review is about item#34937411.

Related Products