Buy more than* S$200* and get FREE SHIPPING

Large Tachograph Chart Paper, Red Box

4.69 (16)
...see all
Product Options
ADD TO CART
Nominal Number Recording Time Hole Shape Type Maximum Speed (km/h) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Recording Time Hole Shape Type Maximum Speed (km/h) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15-6 90K7 daily 7 daily Round (15.7mm) No engine speed record 90 1Set(7dayx10Set) 1 762929-980 34937743 13.14 SGD
In stock
15-6 90K1 daily 24 hours (1 daily) Egg-shaped (15.6mm) No engine speed record 90 1Set(1day100Sheet) 1 762929-960 34937752 13.92 SGD
In stock
15-6 140K for 7 day use For seven days Round shape (15.7 mm) Without engine rotation recording 140 1Set(7dayx10Set) 1 762939-260 34937761 13.14 SGD
In stock
15-6 120K for 3 day use For three days Round shape (15.7 mm) Without engine rotation recording 120 1Set(3dayx10Set) 1 762969-400 34937716 7.16 SGD
In stock
15-6 120K for 1 day use 24 hours (one day use) Egg-shape (15.6 mm) Without engine rotation recording 120 1Set(1day100Sheet) 1 762969-470 34937725 13.92 SGD
In stock
15-6 For 120 KS-7 26 hours (for S7) Round shape (14.5 mm) Without engine rotation recording 120 1Set(S7 100Sheet) 1 762969-550 34937734 13.92 SGD
In stock
15-6 120K7 daily 7 daily Round (15.7mm) No engine speed record 120 1Set(7dayx10Set) 1 762969-370 34937707 13.40 SGD
In stock
15-6 140K1 daily 24 hours (1 daily) Egg-shaped (15.6mm) No engine speed record 140 1Set(1day100Sheet) 1 762939-320 34937777 13.92 SGD
In stock
For 15-6 140KS-7 26 hours (for S7) Round shape (14.5 mm) Without engine rotation recording 140 1Set(S7 100Sheet) 1 762939-270 34937786 13.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Company car
4
From Japan
On 2016-12-20 20:20:10
Because the leading manufacturer product quality is good. If the price is cheaper later. Other companies are going to switch if me compete.
This review is about item#34937777.
As a spare
5
From Japan
On 2016-11-10 14:59:27
Indeed, easy to use for Yazaki. no problem. Also buy next time.
This review is about item#34937707.
Bus service record
5
From Japan
On 2016-08-27 09:32:17
Monotarou san, packing is always polite, is the delivery is fast. We survived.
This review is about item#34937752.
Tachograph
5
From Japan
On 2016-02-05 15:35:54
Normally use. It is early delivery
This review is about item#34937786.
Rolling part in day-to-day of the daily work report of the track
4
From Japan
On 2016-01-15 15:30:58
Very it may use.
This review is about item#34937761.
Service record
4
From Japan
On 2015-12-14 16:18:06
It may be a low-cost
This review is about item#34937777.
As the chart paper.
3
From Japan
On 2015-10-01 21:29:08
You can use without any problems.
This review is about item#34937734.
For wearing at the time of track operation, and records submitted.
5
From Japan
On 2015-04-20 22:19:37
Order to ensure the safety of the day-to-day goods transportation, was purchased to record submission. Since the rest of the recording function is not required because the purpose is to check the safe driving in particular maximum speed It was enough in this chart. It should have for the time being because I bought in large quantities.
This review is about item#34937716.
Fleet management
5
From Japan
On 2014-07-01 14:46:00
It may be in the quality manner
This review is about item#34937725.
Mounted on the vehicle for our business
5
From Japan
On 2014-04-16 08:57:02
From parts quotient is always to buy, it has arrived surely the next day, it is safe.
This review is about item#34937761.

Related Products