Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Piezoelectric Backup Alarm

4.10 (10)
Sounding Body
Ceramic
Sound Pressure Level (dB)
90+/-10
Rated Current (A)
less than 0.05
Rated Voltage (V)
DC 12 to 24
Cycle(Hz)
2800+/-300
Weight (g)
40
Specification
Rain resistance
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BA319-11 34937847 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Used for a bucket failure breakdown of a forklift truck
4
From Japan
On 2018-03-05 16:33:41
Tone volume The sound interval is perfect as a buzzer. It seems that there seems to be a need to see what will happen in the future as there is no water drain though the central part is open.
This review is about item#34937847.
I attached two crimps from the back of the stop lamp and installed. In European car VW brown was a ground wire.
5
From Japan
On 2016-06-28 13:43:09
Because it rings when backing up, the feeling of seeing firmly increases.
This review is about item#34937847.
To light tiger
5
From Japan
On 2016-03-02 20:26:51
The sound is high pitched. Take off the power supply from the backlight + wiring, attach it to an appropriate bolt - it will ring if it is a body earth. Even though water is applied, it seems to be OK to some extent. It is expected for durability made in Japan.
This review is about item#34937847.
I replaced the back alarm of the truck as it broke down
4
From Japan
On 2016-02-18 08:53:58
Although we are generally satisfied, the length of the lead wire was short and it extended with the lead wire in the stock in a hurry. Earth wire is not particularly satisfactory. (We do not want the terminals crimped)
This review is about item#34937847.
Auto Repair
4
From Japan
On 2015-12-04 01:22:57
The tone is very clear and it is okay. It is a pity that the sound can not be lowered at night, but bear with cheap price, and safe! It is!
This review is about item#34937847.
To the elderly's car
5
From Japan
On 2015-08-23 14:59:13
As for prevention of accidents, it is just right that it is not loud volume like mounting for truck. Feeling not to be surprised while urging pedestrians in the surroundings. When in the car, it is the volume of the alarm level of AT's R range. If you aim at alerting other vehicles with commercial vehicles etc. whose back can not be seen, it is good for truck use.
This review is about item#34937847.
Attached to mini-cars of elderly drivers
5
From Japan
On 2015-06-01 04:17:21
I installed it in a mini passenger car, but the sound is not too big, it is not a stimulating sound, so I think it's a nice feeling. Because it is compact and lightweight, it is not troubled at the installation location, but since there was no bolt that could be fastened together on the car side, it was fixed with a thick tie wrap.
This review is about item#34937847.
Used for mini-wheel commercial vehicles
3
From Japan
On 2014-10-16 14:27:11
We are installing on a person who wants to install on a light-duty commercial vehicle. The price is inexpensive, but it feels like the sound is a bit small.
This review is about item#34937847.
Mounting on Wagon R
3
From Japan
On 2013-10-23 12:50:38
Looking at the article saying that the sound is small, I changed it to 1 piece by saying to try 2 purchase schedule. Because the cable on the + side is as short as about 21 cm, I installed the cable by adding it. Although it is the sound of the sound, it is 90 ± 10 dB when seeing the sound pressure spec. Although some things are lower than this value, on the contrary high things are not found, but with the things that were previously installed, the sound of the back alarm was heard while the window was closed, but this product is back of the AT car I could not hear it by sound. I am satisfied because the price is cheap but purchase of the second one is lost.
This review is about item#34937847.
Mounting on a light truck truck
3
From Japan
On 2011-06-30 07:32:57
Although the price is inexpensive and satisfied, I feel that the sound is slightly small.

Related Products