Buy more than* S$200* and get FREE SHIPPING

Piezoelectric Mute Backup Alarm

4.60 (15)
Sounding Body
Ceramic, muted ceremony (rear position lights when mute)
Sound Pressure Level (dB)
90+/-6
Rated Current (A)
less than 0.03?0.01
Rated Voltage (V)
DC 12 to 24
Cycle(Hz)
2400+/-300
Weight (g)
75
Specification
Rain resistance
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BA057-11 34937856 34.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
truck
5
From Japan
On 2017-01-31 17:55:26
Buying buzzer for truck purchase for replacement, isomorphic so we are using it without problems.
This review is about item#34937856.
As a back buzzer of a truck
4
From Japan
On 2016-07-22 17:33:31
Since it is a maker item, it can be used without any problems. I hope the price is cheaper a little more.
This review is about item#34937856.
For light trucks.
4
From Japan
On 2016-05-12 15:43:58
The size of the sound is also exactly fine. It is better to be able to silence at night or early morning back if you turn on the light.
This review is about item#34937856.
Track back tone
5
From Japan
On 2016-03-01 18:27:16
Volume is exactly ~. The sound quality is exactly the same ~. I think it is a better sound than genuine. It has been installed for about 3 years but it is not broken.
Additional installation
4
From Japan
On 2015-12-16 15:00:37
I purchased it because the price is cheap It is a metal fitting which installation is somewhat limited
This review is about item#34937856.
As a bucket of a forklift
5
From Japan
On 2015-10-27 12:04:14
When asking for the service of the lift it will cost money so exchange with your company. I do not know if honest price is cheap or expensive, but purchased here because it was easy to purchase. I happened to have it, since it was the same manufacturer as the one that was originally attached, I think that it is a famous manufacturer in that line. Since the lead wire has already been attached to the Giboshi terminal, you can install it without processing as it is if the installation partner is Giboshimesu. Bolt nut for fixing also came with one M8. The sound was intermittent of the beep sound, it felt just good for the diesel lift (outdoor). It is good to have a type that is not silent type also by Mr. Monotaro.
This review is about item#34937856.
Normally mounted on truck vehicles
5
From Japan
On 2015-03-18 14:25:27
Since it is a muffling type, even when it is used at night, it does not inconvenience the surroundings and it is popular
This review is about item#34937856.
Buzzer when the object is reverse
5
From Japan
On 2014-11-06 21:43:13
It's a private van so it's a bit loud so it's packed with tape. Contribution for safety.
This review is about item#34937856.
Light tiger buzzer
5
From Japan
On 2014-05-15 20:08:37
The size of the sound was neither large nor small, and it was just a good feeling volume. It is very helpful to mute when you turn on the small light. Regarding durability, it will be in the future. It is quite pricey at this price. I recommend a person who wants a buzzer.
This review is about item#34937856.
When backing up the vehicle ...
3
From Japan
On 2014-05-14 16:34:02
I am using it without problems.
This review is about item#34937856.

Related Products