Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

450 15P , freely Car (Rubber Car) with stopper

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter P(mm)
5.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Eccentricity E (mm)
19
Attachment Height H (mm)
65
Turning Radius (mm)
60
Wheel No.
425E-R50
Mounting Seat A x B (mm)
51x31
Mounting Dimensions XxY (mm)
40x20
Wheel Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 45015P-R50 34937926 9.99 SGD
In stock
ADD TO CART

Related Products