Buy more than* S$200* and get FREE SHIPPING

EVERLEDS LED Bulb E17 Small Type

4.00 (1)
Rating Life (Hours)
40000
Connector
E17
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
Color Temperature (K) Rated Power Consumption (W) Maximum Diameter (phi mm) Outer Diameter (phi mm) Total Luminous Flux (Lm) Voltage (V) Power Consumption (W) Current (A) Weight (g) Cycle(Hz) Color Type Overall Length (mm) Length (mm) Type Brightness Rated Input Current (A) Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Rated Power Consumption (W) Maximum Diameter (phi mm) Outer Diameter (phi mm) Total Luminous Flux (Lm) Voltage (V) Power Consumption (W) Current (A) Weight (g) Cycle(Hz) Color Type Overall Length (mm) Length (mm) Type Brightness Rated Input Current (A) Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6700 6 35 35 480 100 6 0.11 40 50/60 shared Daylight color LED 67 67 Small light bulb type 6W Small light bulb 40W type equivalent 0.11 40 1Set(2PC) 1 LDA6D-E172T 75948625 -
Discontinued
[x]
2800 6 35 35 390 100 6 0.11 40 50/60 shared Bulb color LED 67 67 Small light bulb type 6W Small light bulb 25W type equivalent 0.11 25 1Set(2PC) 1 LDA6L-E172T 75948634 -
Discontinued
[x]
2800 - 35 - 390 - 6 - 40 - Bulb color equivalent - 67 - Small bulb type 6W Small bulb 40W equivalent form 0.11 - 1PC 1 LDA6LE17 34938172 -
Discontinued
[x]
6700 - 35 - 480 - 6 - 40 - Daylight equivalent - 67 - Small bulb type 6W Small bulb 40W equivalent form 0.11 - 1PC 1 LDA6DE17 34938181 -
Discontinued
[x]
5000 3.9 35 35 320 100 3.9 0.07 40 50/60 shared Daylight white LED 67 67 Small light bulb type 3.9W Small light bulb 25W type equivalent 0.07 25 1PC 1 LDA4N-HE17 75948704 -
Discontinued
[x]
2800 3.9 35 35 260 100 3.9 0.07 40 50/60 shared Bulb color LED 67 67 Small light bulb type 3.9W Small light bulb 25W type equivalent 0.07 25 1PC 1 LDA4L-HE17 75948713 -
Discontinued
[x]
2700 8 45 45 600 100 8 0.13 63 - - LED 78 78 - - 0.13 50 1pc 1 LDA8L-HE17SW 75948695 44.99 SGD
Shipped after 2018-02-26
6700 8 45 45 760 100 8 0.13 63 - - LED 78 78 - - 0.13 60 1pc 1 LDA8D-HE17SW 75948686 44.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Precision work
4
From Japan
On 2015-06-17 18:04:14
Light for precision work but light spreads too much. I think that we should have bought a narrow range of irradiation a little more. Brightness is enough! . Before this it worked with comfort because the halogen light was used, so it got heated as the operation time was lengthened and it was hot in the butterfly LFD because it does not emit any heat.
This review is about item#75948686.

Related Products