Buy more than* S$200* and get FREE SHIPPING

Tf Series 400 Type Check Valves, Full Bore

Materials (ball sheets)
PTFE
Material (handle)
SUS430
Material (stem)
K metal
Material (O-Rings)
FKM
Caliber Type
Full bore
...see all
Product Options
ADD TO CART
Dimensions D (mm) Nominal Diameter (B) Nominal Diameter (A) Dimension H (mm) Shape Dimensions L (mm) Class Face-to-face Dimensions (mm) Opreration Method Material (body cap) Material (body) Material (ball) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Nominal Diameter (B) Nominal Diameter (A) Dimension H (mm) Shape Dimensions L (mm) Class Face-to-face Dimensions (mm) Opreration Method Material (body cap) Material (body) Material (ball) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 1 25 58 - 85 400Type 85 Manual (lever) C3771BE C3771BE C3771BE + Ni-Cr-plated 1PC 1 TF 34938233 70.78 SGD
In stock
150 2 50 84 - 124 400Type 124 Manual (lever) CAC406 CAC406 C3771BE + Ni-Cr-plated 1PC 1 TF 34938267 209.90 SGD
Shipped after 2017-07-27
110 1 1/4 32 64 - 98 400Type 98 Manual (lever) C3771BE C3771BE C3771BE + Ni-Cr-plated 1PC 1 TF 34938242 109.90 SGD
In stock
80 1/2 - 48 - 62 400Type 62 Manual (lever) C3771BE C3771BE C3771BE + Ni-Cr-plated 1PC 1 TF 34938215 41.61 SGD
In stock
110 41702 20 54 Screwed type 73 400Type 73 Manual (lever) C3771BE C3771BE C3771BE + Ni-Cr-plated 1PC 1 TF 34938224 51.89 SGD
In stock
140 1 1/2 40 75 Screw type 108 400 type 108 Hand control (lever) C3771BE C3771BE C3771BE+NI-CR plating 1PC 1 TF 34938251 149.90 SGD
Shipped after 2017-07-27
ADD TO CART

Related Products