Buy more than* S$200* and get FREE SHIPPING

600 Brass Ball Valve, Full Bore And Butterfly-Shaped HandlesZt Series

5.00 (1)
Material (body cap)
C3771BE
Material (body)
C3771BE
Materials (ball sheets)
PTFE
Material (handle)
SUS430
Material (O-Rings)
FKM
Caliber Type
Full bore
...see all
Product Options
ADD TO CART
Opreration Method Material (stem) Nominal Diameter (A) Material (ball) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Class Shape Face-to-face Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opreration Method Material (stem) Nominal Diameter (A) Material (ball) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Class Shape Face-to-face Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manual (butterfly handle) C3604BD + Ni plating 25 C3771BE + Ni-Cr-plated 100 1 54 79 600Type Screwed type 79 1PC 1 ZT 34938312 35.49 SGD
Shipped after 2017-06-26
Manual (butterfly handle) C3604BD + Ni plating 20 C3771BE + Ni-Cr-plated 70 3/4 45 68 600Type - 68 1PC 1 ZT 34938303 26.19 SGD
Shipped after 2017-06-26
Manual (butterfly handle) C3604BD + Ni plating 50 C3771BE + Ni-Cr-plated 130 2 82 109 600Type - 109 1PC 1 ZT 34938346 87.60 SGD
Shipped after 2017-06-30
Manual (butterfly handle) C3604BD + Ni plating 40 C3771BE + Ni-Cr-plated 130 1 1/2 75 96 600Type - 96 1PC 1 ZT 34938337 64.05 SGD
Shipped after 2017-06-30
Manual (butterfly handle) C3604BD + Ni plating 32 C3771BE + Ni-Cr-plated 100 1 1/4 59 86 600Type - 86 1PC 1 ZT 34938321 50.56 SGD
Shipped after 2017-06-30
Hand control (butterfly form handle) C3604BD+Ni plating 8 C3771BE+NI-CR plating 55 1/4 35 50 600 type Screw type 50 1PC 1 ZT 34938276 18.41 SGD
Shipped after 2017-06-26
Hand control (butterfly form handle) C3604BD+Ni plating 10 C3771BE+NI-CR plating 55 3/8 35 50 600 type Screw Type 50 1PC 1 ZT 34938285 19.70 SGD
Shipped after 2017-06-26
Hand control (butterfly form handle) C3604BD+Ni plating 15 C3771BE+NI-CR plating 70 1/2 41 65 600 type Screw type 65 1PC 1 ZT 34938294 21.58 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For cooling water branch of equipment
5
From Japan
On 2017-06-07 14:36:31
Because the handle is small, it is easy to incorporate. Small space is required for installation.
This review is about item#34938294.

Related Products