Buy more than* S$200* and get FREE SHIPPING

Ball Valve ZET Series

Material (body cap)
C3771BE
Material (body)
C3771BE
Materials (ball sheets)
PTFE
Material (stem)
C3604BD
Material (O-Rings)
FKM
...see all>
Product Options
ADD TO CART
Material (ball) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Class Dimensions L (mm) Face-to-face Dimensions (mm) Opreration Method Material (handle) Caliber Type Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (ball) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Class Dimensions L (mm) Face-to-face Dimensions (mm) Opreration Method Material (handle) Caliber Type Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 1 54 - 72 72 - - - 25 1pc 1 ZET 34938391 23.99 SGD
Shipped after 2018-04-26
- 100 1 1/4 59 - 84 84 - - - 32 1pc 1 ZET 34938407 35.99 SGD
Shipped after 2018-04-26
- 130 2 82 - 110 110 - - - 50 1pc 1 ZET 34938425 56.99 SGD
Shipped after 2018-04-26
- 55 3/8 34 - 42 42 - - - 10 1pc 1 ZET 34938364 14.99 SGD
Shipped after 2018-04-26
- 70 1/2 40 - 52 52 - - - 15 1pc 1 ZET 34938373 16.99 SGD
Shipped after 2018-04-27
- 130 1 1/2 75 - 92 92 - - - 40 1pc 1 ZET 34938416 42.99 SGD
Shipped after 2018-04-26
C3771BE + Cr plated 55 1/4 34 600 type 42 42 Manual (butterfly handle) SPCC + Zn plating Full bore 8 1PC 1 ZET 34938355 11.99 SGD
In stock
- 70 3/4 44 - 60 60 - - - 20 1pc 1 ZET 34938382 16.99 SGD
In stock
ADD TO CART

Related Products