Buy more than* S$200* and get FREE SHIPPING

Full Port Forged Ball Valve, Powered

4.50 (2)
Class
10K
Ambient Temperature (Degree C)
-20 to 50
Opreration Method
Auto - Electric
Material (body cap)
C3771BE
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
Caliber Type
Full bore
Lubricating Method
Grease
...see all>
Product Options
ADD TO CART
Dimensions d1 (Rc) Dimensions H1 (mm) Dimensions L (mm) Face-to-face Dimensions (mm) Dimensions S1 (mm) Material (body) Dimensions D (mm) Material (stem) Maximum Output Torque (N-m) Dimensions H3 (mm) Dimension L1 (mm) Dimensions W2(mm) Dimensions H2(mm) Nominal Diameter (B) Dimensions W1(mm) Nominal Diameter (A) Dimension d (mm) Dimensions E2(nm) Operating Environment Actuator Type Dimensions E1(mm) Insulation Resistance (Mohm) Power (V) Dimension S (mm) Maximum Electric Power Consumption (W) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d1 (Rc) Dimensions H1 (mm) Dimensions L (mm) Face-to-face Dimensions (mm) Dimensions S1 (mm) Material (body) Dimensions D (mm) Material (stem) Maximum Output Torque (N-m) Dimensions H3 (mm) Dimension L1 (mm) Dimensions W2(mm) Dimensions H2(mm) Nominal Diameter (B) Dimensions W1(mm) Nominal Diameter (A) Dimension d (mm) Dimensions E2(nm) Operating Environment Actuator Type Dimensions E1(mm) Insulation Resistance (Mohm) Power (V) Dimension S (mm) Maximum Electric Power Consumption (W) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2013/01/02 37.5 63 63 26 C3771BE 60 C6782BD + Cr plating 3.9 5 31.5 - 70 2013/01/02 - 15 15 - Outdoor use is possible EA type - 10 or more (DC500V) AC200 - 10 113.5   1PC 1 EA200-TFE 34938565 159.99 SGD
Shipped after 2018-01-24
1 1/4 59.2 98 98 50 C3771BE 79.5 C6782BD + Cr plated - 82 49 31.5 53.5 1 1/4 59 32 32 30 Outdoor use Allowed EAType 54.5 More than 10 (DC500V) AC200 5.5 - 142.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA200-TFE 34938592 329.99 SGD
Shipped after 2018-01-24
3/4 41.5 73 73 32 C3771BE 60 C6782BD + Cr plated 3.9 5 36.5 - 70 3/4 - 20 20 - Outdoor use Allowed EAType - More than 10 (DC500V) AC200 - - 117.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA200-TFE 34938574 229.99 SGD
Shipped after 2018-02-13
3/4 41.5 73 73 32 C3771BE 60 C6782BD + Cr plated 3.9 5 36.5 - 70 3/4 - 20 20 - Outdoor use Allowed EAType - More than 10 (DC500V) AC100 - 9 117.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA100-TFE 34938522 249.99 SGD
Shipped after 2018-02-13
1 45.5 85 85 39 C3771BE 79.5 C6782BD + Cr plated - 82 42.5 31.5 - 1 59 25 25 30 Outdoor use Allowed EAType 54.5 More than 10 (DC500V) AC200 5.5 - 128.5   1PC 1 EA200-TFE 34938583 259.99 SGD
In stock
1 1/4 59.2 98 98 50 C3771BE 79.5 C6782BD + Cr plated - 82 49 31.5 53.5 1 1/4 59 32 32 30 Outdoor use Allowed EAType 54.5 More than 10 (DC500V) AC100 5.5 - 142.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA100-TFE 34938547 319.99 SGD
Shipped after 2018-02-05
41641 37.5 63 63 26 C3771BE 60 C6782BD + Cr plated 3.9 5 31.5 - 70 41641 - 15 15 - Outdoor use Allowed EAType - More than 10 (DC500V) AC100 - 9 113.5   1PC 1 EA100-TFE 34938513 159.99 SGD
In stock
1 1/2 65.5 108 108 56 CAC406 79.5 C6782BD + Cr plated - 82 54 31.5 59.5 1 1/2 59 40 40 30 Outdoor use Allowed EAType 54.5 More than 10 (DC500V) AC200 5.5 - 148.5   1PC 1 EA200-TFE 34938601 409.99 SGD
Shipped after 2018-01-24
1 45.5 85 85 39 C3771BE 79.5 C6782BD + Cr plated - 82 42.5 31.5 - 1 59 25 25 30 Outdoor use Allowed EAType 54.5 More than 10 (DC500V) AC100 5.5 - 128.5   1PC 1 EA100-TFE 34938531 259.99 SGD
In stock
1 1/2 65.5 108 108 56 CAC406 79.5 C6782BD + Cr plated - 82 54 31.5 59.5 1 1/2 59 40 40 30 Outdoor use Allowed EAType 54.5 More than 10 (DC500V) AC100 5.5 - 148.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA100-TFE 34938556 419.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2016-11-25 22:14:27
Although switching of piping was manually switched with a ball valve, it was inconvenient to switch if it did not go to the valve, so we replaced it with a small electric ball valve so that we could switch from a remote place. It is very convenient and satisfying.
This review is about item#34938513.
To put water in the tank
4
From Japan
On 2015-07-06 17:37:46
Very nice one, if the operation time is a little short, it is fine
This review is about item#34938513.

Related Products