Buy more than* S$200* and get FREE SHIPPING

Small Motorized Ball Valve, Reduced Bore

Class
10K
Material (body)
SCS14A
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
Lubricating Method
Grease
Material (ball)
SUS316
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions d1 (Rc) Insulation Resistance (Mohm) Dimensions L (mm) Face-to-face Dimensions (mm) Maximum Electric Power Consumption (W) Ambient Temperature (Degree C) Dimensions H1 (mm) Dimensions W2(mm) Opreration Method Dimensions D (mm) Dimensions W1(mm) Rating Time Maximum Output Torque (N-m) Dimensions E2(nm) Dimensions S1 (mm) Dimension L1 (mm) Dimensions E1(mm) Material (stem) Nominal Diameter (B) Dimension S (mm) Dimensions H3 (mm) Dimension d (mm) Dimensions H2(mm) Actuator Type 2014 TRUSCO Published Page Nominal Diameter (A) Power (V) TRUSCO Part Number Operating Environment Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions d1 (Rc) Insulation Resistance (Mohm) Dimensions L (mm) Face-to-face Dimensions (mm) Maximum Electric Power Consumption (W) Ambient Temperature (Degree C) Dimensions H1 (mm) Dimensions W2(mm) Opreration Method Dimensions D (mm) Dimensions W1(mm) Rating Time Maximum Output Torque (N-m) Dimensions E2(nm) Dimensions S1 (mm) Dimension L1 (mm) Dimensions E1(mm) Material (stem) Nominal Diameter (B) Dimension S (mm) Dimensions H3 (mm) Dimension d (mm) Dimensions H2(mm) Actuator Type 2014 TRUSCO Published Page Nominal Diameter (A) Power (V) TRUSCO Part Number Operating Environment Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
132.5 1 1/4 More than 10 (DC500V) 78 78 - -20 to 50 49.5 31.5 Auto - Electric 79.5 59 Continuity 9.8 30 49 40 54.5 SUS316 + Cr plated 1 1/4 5.5 82 20 - EAType 2-2046 32 AC100 295-9445 Outdoor use Allowed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA100-UTE 34938662 459.99 SGD
Shipped after 2018-04-27
102 1/4 More than 10 (DC500V) 44 44 9 -20 to 50 26 - Auto - Electric 60 - Continuity 1.9 - 21 21 - SUS316 + Cr plated 1/4 - 5 4.5 70 EAType - 8 AC100 - Outdoor use Allowed   1PC 1 EA100-UTE 34938617 159.99 SGD
Shipped after 2018-04-23
105 3/4 More than 10 (DC500V) 59 59 - -20 to 50 29 - Auto - Electric 60 - Continuity 1.9 - 32 30 - SUS316 + Cr plated 3/4 - 5 12.5 70 EAType - 20 AC200 - Outdoor use Allowed   1PC 1 EA200-UTE 34938723 179.99 SGD
Shipped after 2018-04-23
108 1 More than 10 (DC500V) 71 71 9 -20 to 50 32 - Auto - Electric 60 - Continuity 3.9 - 38 36 - SUS316 + Cr plated 1 - 5 16 70 EAType 2-2046 25 AC100 295-9437 Outdoor use Allowed   1PC 1 EA100-UTE 34938653 259.99 SGD
Shipped after 2018-04-23
141.5 2 More than 10 (DC500V) 100 100 - -20 to 50 58.5 31.5 Auto - Electric 79.5 59 Continuity 9.8 30 65 51 54.5 SUS316 + Cr plated 2 5.5 82 32 53.5 EAType 2-2046 50 AC100 295-9461 Outdoor use Allowed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA100-UTE 34938687 569.99 SGD
Shipped after 2018-05-01
102 3/8 More than 10 (DC500V) 44 44 - -20 to 50 26 - Auto - Electric 60 - Continuity 1.9 - 21 21 - SUS316 + Cr plated 3/8 - 5 6.8 70 EAType - - AC200 - Outdoor use Allowed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA200-UTE 34938705 169.99 SGD
Shipped after 2018-05-01
135.5 1.5 10 or more (DC500V) 83 83 10 -20 - 50 52.5 31.5 Auto - Electric 79.5 59 Series 9.8 30 53 42.5 54.5 SUS316 + Cr plating 1.5 5.5 82 24.5 - EA type - 40 AC100 - Outdoor use is possible   1PC 1 EA100-UTE 34938671 469.99 SGD
Shipped after 2018-05-01
102 1/2 More than 10 (DC500V) 56.5 56.5 - -20 to 50 26 - Auto - Electric 60 - Continuity 1.9 - 25 27.5 - SUS316 + Cr plated 1/2 - 5 9.2 70 EAType - - AC200 - Outdoor use Allowed   1PC 1 EA200-UTE 34938714 169.99 SGD
Shipped after 2018-04-23
102 3/8 More than 10 (DC500V) 44 44 9 -20 to 50 26 - Auto - Electric 60 - Continuity 1.9 - 21 21 - SUS316 + Cr plated 3/8 - 5 6.8 70 EAType 2-2046 - AC100 295-9402 Outdoor use Allowed   1PC 1 EA100-UTE 34938626 159.99 SGD
Shipped after 2018-05-01
141.5 2 More than 10 (DC500V) 100 100 - -20 to 50 58.5 31.5 Auto - Electric 79.5 59 Continuity 9.8 30 65 51 54.5 SUS316 + Cr plated 2 5.5 82 32 53.5 EAType - 50 AC200 - Outdoor use Allowed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA200-UTE 34938766 529.99 SGD
Shipped after 2018-05-01
132.5 1 1/4 More than 10 (DC500V) 78 78 - -20 to 50 49.5 31.5 Auto - Electric 79.5 59 Continuity 9.8 30 49 40 54.5 SUS316 + Cr plated 1 1/4 5.5 82 20 - EAType - 32 AC200 - Outdoor use Allowed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA200-UTE 34938741 439.99 SGD
Shipped after 2018-05-01
135.5 1 1/2 More than 10 (DC500V) 83 83 - -20 to 50 52.5 31.5 Auto - Electric 79.5 59 Continuity 9.8 30 53 42.5 54.5 SUS316 + Cr plated 1 1/2 5.5 82 24.5 - EAType - 40 AC200 - Outdoor use Allowed   1PC 1 EA200-UTE 34938757 469.99 SGD
Shipped after 2018-05-01
102 1/4 More than 10 (DC500V) 44 44 - -20 to 50 26 - Auto - Electric 60 - Continuity 3.9 - 21 21 - SUS316 + Cr plated 1/4 - 5 4.5 70 EAType - 8 AC200 - Outdoor use Allowed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA200-UTE 34938696 159.99 SGD
Shipped after 2018-04-27
102 1/2 more than 10 (DC500V) 56.5 56.5 9 -20 - 50 26 - Automatic - electric 60 - Continuation 1.9 - 25 27.5 - SUS316+Cr plating 1/2 - 5 9.2 70 EA TYPE - 15 AC100 295-9411 Possible outdoors use   1PC 1 EA100-UTE 34938635 169.99 SGD
Shipped after 2018-04-23
105 3/4 more than 10 (DC500V) 59 59 9 -20 - 50 29 - Automatic - electric 60 - Continuation 1.9 - 32 30 - SUS316+Cr plating 3/4 - 5 12.5 70 EA TYPE - 20 AC100 295-9429 Possible outdoors use   1PC 1 EA100-UTE 34938644 179.99 SGD
Shipped after 2018-04-23
108 1 Ten or more (DC500V) 71 71 10 -20 - 50 32 - Automatic - electric 60 - Continous 3.9 - 38 36 - SUS316+Cr plating 1 - 5 16 70 EA TYPE - 25 AC200 - Can be used outdoors   1PC 1 EA200-UTE 34938732 259.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products