Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

150 Type, 10K Bronze-Y Type Strainer YK Series

4.00 (3)
Opreration Method
Strainer
Material (body cap)
C3771BE
Material (body)
CAC
Material (gasket)
PTFE (SEALING)
Material (O-Rings)
FKM
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Mesh (Strainer) Class Face-to-face Dimensions (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Mesh (Strainer) Class Face-to-face Dimensions (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 123 195 40 mesh stainless steel wire network 150Type(10K) 195 50 1PC 1 YK 34939003 169.99 SGD
In stock
3/8 46 70 40 mesh stainless steel wire 150 TYPE (10 K) 70 10 1PC 1 YK 34938942 32.99 SGD
In stock
1/2 51 80 40 mesh stainless steel wire 150 TYPE (10 K) 80 15 1PC 1 YK 34938951 35.99 SGD
In stock
3/4 59 100 40 mesh stainless steel wire 150 TYPE (10 K) 100 20 1PC 1 YK 34938967 42.99 SGD
In stock
1 72 115 40 mesh stainless steel wire 150 TYPE (10 K) 115 25 1PC 1 YK 34938976 63.99 SGD
In stock
1 1/4 84 135 40 mesh stainless steel wire 150 TYPE (10 K) 135 32 1PC 1 YK 34938985 86.99 SGD
In stock
1 1/2 100 160 40 mesh stainless steel wire 150 TYPE (10 K) 160 40 1PC 1 YK 34938994 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Piping on the supply side
5
From Japan
On 2018-04-17 16:19:16
It was connected to the water supply side of the seawater pump. One side was connected to a fixed pipe and used.
This review is about item#34938951.
We made it as a product incorporating Y strainer
3
From Japan
On 2016-07-07 16:25:35
1) The mesh of the strainer should have a fine mesh of about 80 to 100 mesh. 2) Y strike is usually fixed by piping. However, in case of our product, connection piping is short and connected equipment is small, so if you can fix with Y strike it will make equipment design easier.
This review is about item#34938942.
Install on the water supply side of the pump
4
From Japan
On 2014-03-18 17:53:29
I liked it because it was easy to install.
This review is about item#34938976.

Related Products