Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ns18 Safety Sneaker Light Technology

5.00 (3)
Material (toe core)
resin, Resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
370/25.5cm, 370/25.5cm
Material (Skin)
Synthetic leather, Synthetic leather
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29, 29 White / Black, White/Black 1Pair 1 NS18 34939554 -
Discontinued
[x]
24, 24 White / Black, White/Black 1Pair 1 NS18 34939475 -
Discontinued
[x]
24.5, 24.5 White / Black, White / black 1Pair 1 NS18 34939484 -
Discontinued
[x]
26.5, 26.5 White / Black, White / black 1Pair 1 NS18 34939527 -
Discontinued
[x]
25, 25 White / Black, White/black 1Pair 1 NS18 34939493 -
Discontinued
[x]
25.5, 25.5 White / Black, White/black 1Pair 1 NS18 34939502 -
Discontinued
[x]
26, 26 White / Black, White/black 1Pair 1 NS18 34939511 61.99 SGD
Discontinued
27, 27 White / Black, White/black 1Pair 1 NS18 34939536 -
Discontinued
[x]
28, 28 White / Black, White/black 1Pair 1 NS18 34939545 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Always used for walking and going out.
5
From Japan
On 2015-10-23 20:23:40
Because it was very difficult for the shoelace tie to be difficult to handle, detachment became easy and it was heavily used. Fluorescent agent is used for heel part, strengthener on shoes tip, which is convenient for me with physical disability. After purchasing this, we no longer wear conventional shoes.
This review is about item#34939484.
Civil engineering
5
From Japan
On 2014-12-10 15:05:14
I bought it one size smaller, it was exactly right!
This review is about item#34939502.
When field survey, etc.
5
From Japan
On 2011-10-29 14:39:04
Very easy to wear, I will not get tired. I usually wear safety shoes, but I am using it at the time of field survey etc. and meetings etc. The price was also cheap, it was good to purchase.
This review is about item#34939484.

Related Products