Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

150 Type Brass Gate Valve

Materials (valve body)
CAC (bronze casting)
Class
150
Materials (Valve)
CAC (bronze casting)
Material (packing)
Non-asbestos
Material (handle)
ZDC (20A or more ADC12)
Materials (cap)
C3771BE
Material (Body)
Bronze CAC
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Nominal Diameter (A) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Nominal Diameter (A) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
53 20 63 2013/03/04 112 1PC 1 150-BS-N 34939091 56.99 SGD
Shipped after 2018-06-29
69 32 80 1 1/4 141 1PC 1 150-BS-N 34939116 139.99 SGD
Shipped after 2018-06-29
62 25 70 1 123 1PC 1 150-BS-N 34939107 84.99 SGD
Shipped after 2018-07-02
86 50 100 2 197 1PC 1 150-BS-N 34939134 259.99 SGD
Shipped after 2018-06-29
48 - 55 1/2 96 1PC 1 150-BS-N 34939082 43.99 SGD
Shipped after 2018-06-29
43 - 48 3/8 87 1PC 1 150-BS-N 34939073 46.99 SGD
Shipped after 2018-06-29
75 40 90 1 1/2 164 1PC 1 150-BS-N 34939125 159.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products