Buy more than* S$200* and get FREE SHIPPING

Simon Safety Shoes AS321DX

Material (toe core)
ACM resin, ACM resin
Sole
More bottom, Bottom more
Foot Width
3E, 3E
Standard Weight (g/1 leg)
420(25.5cm), 420(25.5cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Standard
JIS T8101 leather S species, T8101 leather S species JIS
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 1Pair 1 AS321DX 34939667 -
Discontinued
[x]
26, 26 1Pair 1 AS321DX 34939642 -
Discontinued
[x]
24, 24 1Pair 1 AS321DX 34939606 -
Discontinued
[x]
28, 28 1Pair 1 AS321DX 34939685 -
Discontinued
[x]
25.5, 25.5 1Pair 1 AS321DX 34939633 -
Discontinued
[x]
23.5, 23.5 1Pair 1 AS321DX 34939597 -
Discontinued
[x]
26.5, 26.5 1Pair 1 AS321DX 34939651 -
Discontinued
[x]
24.5, 24.5 1Pair 1 AS321DX 34939615 -
Discontinued
[x]
25, 25 1Pair 1 AS321DX 34939624 -
Discontinued
[x]
27.5, 27.5 1Pair 1 AS321DX 34939676 -
Discontinued
[x]
ADD TO CART

Related Products