Buy more than* S$200* and get FREE SHIPPING

53+1 Media Memory Card Reader

Caution
Some compatible cards require an adapter.For more information, please refer to the Elecom home page. Please confirm the latest information for compatible media at the Elecom home page.
Interface
USB2.0/1.1
Slot
Five pieces
Maximum data-transfer Rate (Mbps) (theoretical value)
USB2.0/480, USB1.1/12
Supported Media
[SD MEMORY CARD] SD (Highspeed, proHighspeed), Class2, Class4, Class6/SDHCClass2 and Class4, Class6, DSi for SD/miniSD/miniSDHCClass2 / Class10/SDXC/Wii and Class4, Class6/TransFlash/microSD/microSDHCClass2 and Class4, Class6 / Multi media card MMC/MMC4.0/ secure MMC/RS-MMC/RS-MMC4.0/MMCmicro(* an additional adapter necessary) [Memory stick] MS/MS (MagicGate, MagicGateHighspeed with memory select function) (Highspeed) /PRO/PRO /Duo/Duo (MagicGate, MagicGateHighspeed) (Highspeed), /PRODuo/PRODuo (M2) MARK2/PRO-HGDuo/ROM/micro for /PSP for Duo/PSP PRODuo [Picture] xD[SD memory card], xD Picture card Type M/xD Picture card type H/xD pixture card Type M [CompactFlash] Compact Flash (CompactFlash TypeI)(3.3V)/ (HDD (UDMA support) TypeII)(3.3V)/ Compact Flash / Microdrive /CF type [Smart media] Smart Media
Warranty Period
Six months
Operating Envrionment
Temperature between 5-40 deg C, humidity between 30 to 80% (not in cases of condensation
Body Dimensions (Width x Depth x Height) (mm)
86.8x54.2x14.8
Consumption Electric Current (mA)
The consumption current by a 150(Max)* memory card is included.
Compatible Models
Equipped with a USB2.0/1.1 interface (-SP2) Windows 7 / Vista (SP1-SP3) / XP / 2000 (SP4) systems and MacOSX10.2-10.6 runs on Macintosh
Connector Shape
USB type A
Cable Length (m)
1
Supply Voltage
5.0V+/-5%
Power
USB bus power
Weight (g)
70
Accessories
USB 2.0 CABLE AND INSTRUCTION MANUAL
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 MR-A003BK 34939922 -
Discontinued
[x]
Silver 1PC 1 MR-A003SV 34939956 -
Discontinued
[x]
ADD TO CART

Related Products