Buy more than* S$200* and get FREE SHIPPING

46 + 1 Media for Multi Memory Reader Writer

4.50 (2)
Caution
Please confirm the latest information for media Elecom home page.
Interface
USB2.0/1.1
Cable Length (cm)
4
Maximum data-transfer Rate (Mbps) (theoretical value)
USB2.0/480, USB1.1/12
Warranty Period
Six months
Body Dimensions (Width x Depth x Height) (mm)
70x27x12
Connector Shape
USB (A) male
Supply Voltage
5.0V+/-5%
Power
USB bus power
Weight (g)
30
Accessories
Instruction manual
...see all
Product Options
ADD TO CART
Slot Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Slot Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 pieces Black 1PC 1 MR-K006BK 34940376 -
Discontinued
[x]
Four pieces Silver 1PC 1 MR-K006SV 34940403 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
PC ornaments
4
From Japan
On 2015-08-02 17:17:08
Easy-to-use you, but it is regrettable that not use FD.
This review is about item#34940403.
Copy of mobile phone image
5
From Japan
On 2012-03-21 17:30:41
Also I think that it is good because it is smaller and shorter cable. Of purpose, it is satisfied because microSDHCClass10 was read.
This review is about item#34940376.

Related Products