Buy more than* S$200* and get FREE SHIPPING

Soft Jaws For Kitagawa, for Scroll Chuck, SK

3.00 (2)
Purpose
Used for milling machine, drill press, milling, universal lathes, NC turning center.
Dimensions E (mm)
3
Dimension F (mm)
3.5
Material
S50C
...see all>
Product Options
ADD TO CART
Dimensions I (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Shape Dimension G(mm) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions I (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Shape Dimension G(mm) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 90 35 12.7 110 24 - 54 19.05 1Set(3PC) 1 SK-10M-90 34940771 309.99 SGD
Shipped after 2018-05-31
M8 35 26 8 75 15.3 - 38.1 12.7 1Set(3PC) 1 SK-6M 34940665 67.99 SGD
Shipped after 2018-06-01
M12 90 32 12.7 100 27 - 54 19.05 1Set(3PC) 1 SK-9M-90 34940753 299.99 SGD
Shipped after 2018-05-31
M12 51 40 12.7 125 26.3 - 63.5 19.05 1Set(3PC) 1 SK-12M 34940701 169.99 SGD
In stock
M12 90 40 12.7 125 26.3 - 63.5 19.05 1Set(3PC) 1 SK-12M-90 34940787 319.99 SGD
Shipped after 2018-06-01
M8 60 26 8 75 15.3 - 38.1 12.7 1Set(3PC) 1 SK-6M-60 34940717 149.99 SGD
Shipped after 2018-05-31
M10 90 28 8 88 25.8 - 44.5 12.7 1Set(3PC) 1 SK-7M-90 34940735 289.99 SGD
Shipped after 2018-05-31
M12 60 32 12.7 100 27 - 54 19.05 1Set(3PC) 1 SK-9M-60 34940744 219.99 SGD
Shipped after 2018-05-31
M12 60 35 12.7 110 24 - 54 19.05 1Set(3PC) 1 SK-10M-60 34940762 239.99 SGD
Shipped after 2018-05-31
M10 60 28 8 88 25.8 - 44.5 12.7 1Set(3PC) 1 SK-7M-60 34940726 209.99 SGD
Shipped after 2018-05-31
M10 38 28 8 88 25.8 S 44.5 12.7 1Set(3PC) 1 SK-7M 34940674 76.99 SGD
In stock
M12 45 32 12.7 100 27 S 54 19.05 1Set(3PC) 1 SK-9M 34940683 109.99 SGD
In stock
M12 49 35 12.7 110 24 S 54 19.05 1Set(3PC) 1 SK-10M 34940692 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
1
From Japan
On 2017-03-08 17:30:54
The important dimension D is 0.7 mm small in fitting with the lathe body, and some things that can not be used as it is arrived. Impossible
This review is about item#34940701.
lathe manufacturing
5
From Japan
On 2017-01-12 09:50:44
It is easy to use at affordable price because it is a consumable item to a certain extent. There is no particular alteration as a product.
This review is about item#34940674.

Related Products