Buy more than* S$200* and get FREE SHIPPING

Kitagawa Soft Jaws, Hydraulic and Air Pressure, HN

3.00 (1)
Purpose
Used for milling machine, drill press, milling, universal lathes, NC turning center.
Dimensions E (mm)
6
Material
S50C
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Pitch Shape Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Pitch Shape Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 M12 110 50 1.5 A 30 60 40 1Set(3PC) 1 HN-10-60(P1.5) 34941085 149.99 SGD
Shipped after 2018-06-29
16 M12 110 50 1.5 - 30 120 40 1Set(3PC) 1 HN-10-120 34941112 269.99 SGD
Shipped after 2018-06-29
16 M12 110 50 1.5 - 30 90 40 1Set(3PC) 1 HN-10-90 34941103 169.99 SGD
Shipped after 2018-06-29
16 M12 110 50 3 - 30 60 40 1Set(3PC) 1 HN-10-60(P3) 34941094 149.99 SGD
Shipped after 2018-06-29
18 M14 129 69 1.5 - 30 90 50 1Set(3PC) 1 HN-12-90(P1.5) 34941121 269.99 SGD
Shipped after 2018-06-29
18 M14 129 69 3 - 30 90 50 1Set(3PC) 1 HN-12-90(P3) 34941137 269.99 SGD
Shipped after 2018-06-29
14 M12 90 45 1.5 - 25 90 36 1Set(3PC) 1 HN-8-90 34941067 149.99 SGD
Shipped after 2018-06-29
18 M14 129 69 1.5 - 30 120 50 1Set(3PC) 1 HN-12-120 34941146 339.99 SGD
Shipped after 2018-06-29
12 M10 75 36 1.5 - 20 90 32 1Set(3PC) 1 HN-6-90 34941042 119.99 SGD
Shipped after 2018-06-29
12 M10 75 36 1.5 - 20 60 32 1Set(3PC) 1 HN-6-60 34941033 88.99 SGD
Shipped after 2018-06-29
14 M12 90 45 1.5 - 25 120 36 1Set(3PC) 1 HN-8-120 34941076 169.99 SGD
Shipped after 2018-06-29
14 M12 90 45 1.5 - 25 60 36 1Set(3PC) 1 HN-8-60 34941051 109.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
NC lathe
3
From Japan
On 2011-03-16 12:16:21
Both burrs and accuracy are bad. I thought that inexpensive raw claws were such a monster, but the bad quality of monotarrow stands out more than just a very good one. Even if it is installed at the same pitch position, there are also things that can not be used unless you remove the burrs that are severely swinging or burrs at the pitch.
This review is about item#34941051.

Related Products