Buy more than* S$200* and get FREE SHIPPING

Kitagawa T Nut, Soft Jaw Nut

2.25 (4)
...see all>
Product Options
ADD TO CART
Dimension T6(mm) Dimension T5(mm) Dimension T4(mm) T10 Dimension T3 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Shape Dimension T9(mm) Dimension T8(mm) Dimension T7(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T6(mm) Dimension T5(mm) Dimension T4(mm) T10 Dimension T3 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Shape Dimension T9(mm) Dimension T8(mm) Dimension T7(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 11 14 M12 25.5 20.5 48 - 8 9.5 16 1Set(3PC) 1 TN-HO-8 34941191 83.99 SGD
In stock
20 8.25 12 M10 18.5 17.5 36 - 8 7.5 11 1Set(3PC) 1 TN-B206 34941216 83.99 SGD
Shipped after 2018-04-26
30 11 16 M12 21.5 22.5 51 T 11 8.5 13 1Set(3PC) 1 TN-B210 34941234 90.99 SGD
Shipped after 2018-04-26
25 10.5 14 M12 20.5 20.5 46.5 - 12 8.5 12 1Set(3PC) 1 TN-B208 34941225 83.99 SGD
In stock
30 11 16 M12 25.5 22.5 55 - 8 9.5 16 1Set(3PC) 1 TN-HO-10 34941207 93.99 SGD
Shipped after 2018-04-26
20 8 12 M10 22.5 17.5 36.5 - 6 7.5 15 1Set(3PC) 1 TN-HO-6 34941182 83.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Instead of Kitagawa made
5
From Japan
On 2017-09-13 22:02:28
I bought it because the regular Kitagawa made nut was more than double the price of this item. Quality is also not modest at all.
This review is about item#34941225.
NC lathe for nail
1
From Japan
On 2013-03-18 12:04:38
Although it was used at a low frequency, there was a crack when checking today after processing. Because it leads to an accident, I refrain from purchasing.
Fixation of nail
2
From Japan
On 2011-11-24 21:16:28
Although it is using, there is no influence. Because it is not polished finish, it was a bit sorry. Because price is also losing to the polished product of MISUMI.
This review is about item#34941234.
It is used for setup of chuck exchange of NC lathe.
1
From Japan
On 2010-11-21 16:12:12
Clearly, I used the Boloys only a few times but it was broken from the bolt hole. I will not buy it again.
This review is about item#34941225.

Related Products