Buy more than* S$200* and get FREE SHIPPING

All-Round Brush DX

5.00 (2)
Bristle Color
White
Trim Length (mm)
35
Overall Length (mm)
225
...see all>
Product Options
ADD TO CART
Size (Number) Weight (kg) Dimension (mm) Thickness (mm) Trim Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (Number) Weight (kg) Dimension (mm) Thickness (mm) Trim Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 0.02 30 25 Nylon + goat hair 1PC 1 No. 10 34941663 -
Discontinued
[x]
15 0.03 40 25 Nylon + goat hair 1PC 1 No. 15 34941672 -
Discontinued
[x]
20 0.03 50 25 Nylon + goat fur 1PC 1 No.20 34941681 -
Discontinued
[x]
25 0.04 60 30 Nylon + goat hair 1PC 1 No. 25 34941697 -
Discontinued
[x]
30 0.04 70 30 Nylon + goat fur 1PC 1 No.30 34941706 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Light work such as steel bolt around and small articles painting
5
From Japan
On 2011-09-22 06:50:46
Easy to use. Good quality
For roof painting
5
From Japan
On 2011-05-01 12:59:57
I think that it is very good quality.
This review is about item#34941672.

Related Products