Buy more than* S$200* and get FREE SHIPPING

Joint Brush

4.60 (5)
Purpose
Joint sealing
Thickness (mm)
5
Bristle Color
White
Trim Length (mm)
35
...see all
Product Options
ADD TO CART
Dimension (mm) Trim Size (Number) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Trim Size (Number) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 Mountain wool 20 0.02 272 1PC 1 20 38100185 9.86 SGD
In stock
15 Goat hair 5 0.01 275 1PC 1 No.5 34941715 2.95 SGD
In stock
24 Goat fur 8 0.01 271 1PC 1 No. 8 34941724 3.53 SGD
In stock
30 Goat fur 10 0.02 271 1PC 1 Size 10 34941733 4.08 SGD
In stock
36 Goat hair 12 0.02 273 1PC 1 No. 12 34941742 4.93 SGD
In stock
40 Goat fur 15 0.02 272 1PC 1 No. 15 34941751 5.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When painting
5
From Japan
On 2016-08-11 18:00:10
Price is also affordable, we have always used because easy to use.
This review is about item#34941733.
Painting
4
From Japan
On 2015-10-22 11:29:23
I would like to also buy if there is an opportunity. "
This review is about item#34941724.
By kerosene, cleaning brush of machine parts
4
From Japan
On 2015-06-15 21:57:09
Used as a brush when parts washed with kerosene. But am happy person who had a little more hair of the hip, because it is likely to deviate from the original purpose, would such a thing
This review is about item#34941733.
Construction paint
5
From Japan
On 2014-06-21 17:38:42
Hair loss is small and is easy to paint. Price I survive much if a little more cheaply ....
This review is about item#34941751.
Support material paint
5
From Japan
On 2013-06-04 13:11:34
Price is also so, but it is easy to handle. Uneven coating is also small. We survived.
This review is about item#34941715.

Related Products