Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Type of Peel Off Label Affixed Printer Combined

4.57 (21)
Standard Overall Thickness (mm)
0.13
Basis Weight (g/m2)
125
...see all>
Product Options
ADD TO CART
Quantity Specification Use Surface Mounting Lanel Size (mm) Paper Quality Sheet Size (mm) Type Whiteness (%) Size Material Label Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Quantity Specification Use Surface Mounting Lanel Size (mm) Paper Quality Sheet Size (mm) Type Whiteness (%) Size Material Label Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 sheets (600 pieces) - - Six-sided 71.1x69.8 High-quality paper 210x297 I peel off cleanly - A4 - - 1PC(100Sheet) 1 31254 40274263 73.99 SGD
Shipped after 2018-06-27
10 sheets (60 pieces) - - 6 surfaces 71.1x69.8 Premium pure paper 210x297 It can be peeled off finely. - A4 size - - 1PC(10Sheet) 1 31253 40274254 7.99 SGD
In stock
100 sheets (1,200 pieces) - - 12 face 86.4x42.3 High-quality paper 210x297 I peel off cleanly - A4 size - - 1PC(100Sheet) 1 31256 45318332 56.99 SGD
In stock
10 sheets (100 pieces) - - 10 face 86.4x50.8 High-quality paper 210x297 I peel off cleanly - A4 size - - 1PC(10Sheet) 1 31283 45318454 7.99 SGD
In stock
100 sheets (400 pieces) - - Four sides 105x148.5 High-quality paper 210x297 I peel off cleanly - A4 size - - 1PC(100Sheet) 1 31265 45318402 56.99 SGD
In stock
10 sheets (80 pieces) - - Octahedral 97x69 High-quality paper 210x297 I peel off cleanly - A4 size - - 1PC(10Sheet) 1 31266 45318411 7.99 SGD
In stock
10 sheets (440 pieces) - - 44 face 48.3x25.4 High-qualitypaper 210x297 I peel off cleanly - A4 - - 1PC(10Sheet) 1 31268 45318436 7.99 SGD
In stock
10 sheets (120 pieces) - - 12 face 86.4x42.3 High-qualitypaper 210x297 I peel off cleanly - A4 - - 1PC(10Sheet) 1 31255 45318323 7.99 SGD
In stock
100 sheets (800 pieces) - - Octahedral 97x69 High-qualitypaper 210x297 I peel off cleanly - A4 - - 1PC(100Sheet) 1 31267 45318427 56.99 SGD
In stock
10 sheets (240 pieces) - - 24 face 70x33.9 High-qualitypaper 210x297 I peel off cleanly - A4 - - 1PC(10Sheet) 1 31287 45318497 7.99 SGD
In stock
100 sheet (2400 pieces) - - 24 face 70x33.9 High-qualitypaper 210x297 I peel off cleanly - A4 - - 1PC(100Sheet) 1 31288 45318506 56.99 SGD
In stock
100 sheets (2,100 pieces) - - Side 21 70x42.3 High-quality paper 210x297 I peel off cleanly - A4 size - 0.08 1PC(100Sheet) 1 31258 45318357 56.99 SGD
In stock
100 sheets (2700 pieces) - - 27 face 62x31 High-quality paper 210x297 I peel off cleanly - A4 - - 1PC(100Sheet) 1 31290 45318524 56.99 SGD
In stock
10 sheets (210 pieces) - - 21 face 70x42.3 High-quality paper 210x297 I peel off cleanly - A4 - - 1PC(10Sheet) 1 31257 45318341 7.99 SGD
In stock
100 sheet - - Uncut 210x297 High-quality paper 210x297 I peel off cleanly - A4 - - 1PC(100Sheet) 1 31250 45318305 56.99 SGD
In stock
100 sheets (6500 pieces) - - 65 face 38.1x21.2 High-quality paper 210x297 I peel off cleanly - A4 - - 1PC(100Sheet) 1 31259 45318366 56.99 SGD
In stock
100 sheets (1800 pieces) - - 18 face 70x42.3 High-quality paper 210x297 I peel off cleanly - A4 - - 1PC(100Sheet) 1 31286 45318481 56.99 SGD
In stock
100 sheets (1,200 pieces) - - 12 face 83.8x42.3 High-quality paper 210x297 I peel off cleanly - A4 - - 1PC(100Sheet) 1 31175 45318296 56.99 SGD
In stock
100 sheets (9500 pieces) - - 95 face 35x12 High-quality paper 210x297 I peel off cleanly - A4 - - 1PC(100Sheet) 1 31172 45318287 56.99 SGD
In stock
100 sheet (6000 pieces) - - 60 face 36x12 High-qualitypaper 210x297 I peel off cleanly - A4 - - 1PC(100Sheet) 1 31252 45318314 56.99 SGD
In stock
10 sheets (40 pieces) - - Four sides 105x148.5 High-qualitypaper 210x297 I peel off cleanly - A4 - - 1PC(10Sheet) 1 31264 45318393 7.99 SGD
In stock
10 sheets (180 pieces) - - 18 face 70x42.3 High-qualitypaper 210x297 I peel off cleanly - A4 - - 1PC(10Sheet) 1 31285 45318472 7.99 SGD
In stock
10 sheets (270 pieces) - - 27 face 62x31 High-qualitypaper 210x297 I peel off cleanly - A4 - - 1PC(10Sheet) 1 31289 45318515 7.99 SGD
In stock
100 sheet (1000 pieces) - - 10 face 86.4x50.8 High-qualitypaper 210x297 I peel off cleanly - A4 - - 1PC(100Sheet) 1 31284 45318463 56.99 SGD
In stock
10 sheets (650 pieces) - - 65 face 38.1x21.2 High-quality paper 210x297 I peel off cleanly - A4 size - - 1PC(10Sheet) 1 31269 45318445 7.99 SGD
In stock
100 sheets (4,400 pieces) - - 44 face 48.3x25.4 High-quality paper 210x297 I peel off cleanly - A4 size - - 1PC(100Sheet) 1 31262 45318384 56.99 SGD
In stock
10 sheets (120 pieces) For VHS Rear - 12 surfaces 148x20 High-quality paper 210x297 It can be peeled off finely. - A4 size - - 1PC(10Sheet) 1 31273 06424704 7.99 SGD
In stock
10 sheets (950 pieces) - - 95 face 35x12 High-quality paper 210x297 I peel off cleanly - A4 size - - 1PC(10Sheet) 1 31171 45318271 7.99 SGD
In stock
100 sheet (3000 pieces) - - 30 face 53.3x25.4 High-quality paper 210x297 I peel off cleanly - A4 size - - 1PC(100Sheet) 1 31260 45318375 56.99 SGD
In stock
- - - 120 plane 20 x 8 High-quality paper 210 x 297 I peel off clean 89 A4 High-quality paper - 1PC(10Sheet) 1 31270 75081325 7.99 SGD
In stock
- Back label for file - 13 face 190 x 14 High-quality paper 210 x 297 I peel off clean - A4 - - 1PC(10Sheet) 1 31279 06424765 -
Discontinued
[x]
- - - 11 face 190 x 17 High-quality paper 210 x 297 I peel off clean - A4 - - 1PC(10Sheet) 1 31280 06424774 -
Discontinued
[x]
- - - No cut 210x297 High-quality paper 210x297 It can be peeled off finely. - A4 size - - 1PC(10Sheet) 1 31271 06424686 7.99 SGD
In stock
- - For floppy disc front 10 surfaces 70x50 High-quality paper 210x297 It can be peeled off finely. - A4 size - - 1PC(10Sheet) 1 31272 06424695 7.99 SGD
In stock
- - - 12 labels 83.8x42.3 High-quality paper 210 x 297 It can be peeled off finely. - A4 seal - - 1PC(10Sheet) 1 31275 06424722 7.99 SGD
In stock
- - MD FOR FRONT 20 Sides 32x52 High-quality paper 210x297 It can be peeled off finely. - A4 size - - 1PC(10Sheet) 1 31274 06424713 7.99 SGD
In stock
- - - 24 surfaces 83.8x21.2 High-quality paper 210x297 It can be peeled off finely. - A4 size - - 1PC(10Sheet) 1 31276 06424731 7.99 SGD
In stock
- - - The 30th page 53.3x25.4 High-quality paper 210 x 297 It can be peeled off finely. - A4 seal - - 1PC(10Sheet) 1 31277 06424747 7.99 SGD
In stock
- - - 60 surfaces 36x12 High-quality paper 210x297 It can be peeled off finely. - A4 size - - 1PC(10Sheet) 1 31278 06424756 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 9
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
21 Customer Reviews
The reviews are automatic translation.
Envelope address
5
From Japan
On 2018-01-31 15:15:28
It is of sufficient size and it is used for envelope addressing. I also like the toner ride of the leather printer well. There is also a firm perforation in cross shape, so it is good not to come off separately.
This review is about item#45318393.
Printing the price
4
From Japan
On 2018-01-19 16:47:33
Usability is normally good, but as the price rises steadily, I am ordering at the time of 10% OFF.
This review is about item#45318366.
Factory shipping outer box label
4
From Japan
On 2017-12-18 23:28:04
I have used it many times at the factory, but there is no particular problem.
This review is about item#45318402.
Used to specify the seat number
5
From Japan
On 2017-09-28 08:21:10
We ordered 100 sheets last time. Although the item was satisfied with the desired result, due to the shortage in the quantity, we responded promptly as we pledged additional orders.
This review is about item#45318323.
Classification of documents
5
From Japan
On 2017-08-11 10:58:35
I searched for labels that could be peeled off again and the size was perfect, Because of massive document arrangement, there was an increased version and it was saved by cheapness. Also, thanks to the "easy-to-peel process" on the left and right, the work has been completed.
This review is about item#45318332.
Display on machine
5
From Japan
On 2017-08-03 09:35:53
I could purchase it cheaper than others, and I was able to print beautifully. The paper was also not too thin, there was no turning of the seal and it was easy to use product.
This review is about item#45318375.
Number seal
5
From Japan
On 2017-06-09 16:48:46
It is easy to peel off, so convenient, easy to peel off so it will be saved
This review is about item#45318366.
I shoot a bar code to paste on the product.
5
From Japan
On 2017-06-06 13:06:27
I use it as a seal for display besides bar codes. Since it can be easily done with a PC, I used the name land before but it is useful because it allows me to make various changes.
This review is about item#6424731.
I use it for the seal of egg pack.
5
From Japan
On 2016-08-26 09:54:33
Pictures of chicken type are also included, it is convenient to peel off cleanly.
This review is about item#6424731.
We print the size etc. of the product and stick it to the product.
4
From Japan
On 2016-03-16 16:32:20
Although the printer you are using is a laser printer, the label you printed is pasted once on the product and the label gets rolled when peeled off. At this time, printing is transferred to the paste side of the label, which makes the printing thinner.
This review is about item#45318357.

Related Products