Buy more than* S$200* and get FREE SHIPPING

AC/DC Voltage For Low Voltage Detector

4.00 (1)
Caution
Lead wire not included., Lead wire not included.
Dielectric Strength
Between direction and grounding terminals, 2000V, 1 minute
Insulation Resistance
Between direction and grounding terminals/ at 500 VC mega, over 5Mohm
Operating Voltage (V)
Ground voltage [Switch: film] INSULATED WIRE (600 V AND IV) AC40V INTERMITTENT OPERATION [Switch: film] FOR BARE WIRES AC30 +/- 15, DC30 +/- 15 CONTINUOUS OPERATION (Lead wire connection) 100 LED Lamps AC/DC30+/-20 continuous operation
Working Voltage Range (V)
AC/DC 50-600 50/60-Hz common use
Batteries
Alkaline button battery LR44(1.5V)x2
Battery Life
One year
Leak Current
Between a detection part and an earth terminal/ less than 1 mA
Operating Temperature Range (deg C)
0 - +40
Model
HT-670 (low pressure alternating voltage identification function)
TRUSCO Part Number
247-1353
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-670 34941925 59.46 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outlet extension
4
From Japan
On 2014-09-19 13:19:07
I purchased it by saying that it is for professional use. It is easy to use, but I wanted a power on / off switch.
This review is about item#34941925.

Related Products