Buy more than* S$200* and get FREE SHIPPING

For Low-Voltage Electroscope

4.29 (7)
Rated Malfunction Distance (cm)
*To ground voltage 4kV [distance that doesn't work when in contact with cable (150 mm2OC)] Intermittent sound light displau (low pressure view) / 50 Continuous sound light diplay (pressure display) / 3
Rated Opreration Start Voltage (V)
*Ground Voltage Low pressure (intermittent sound light display) exposed charging part/ 80 Low pressure (intermittent sound light display) exposed charging part/ 400 Insulated wire (line phi 5 mmOE) 3000
Dielectric Strength
Between notification terminal and gripping terminal/ AC20kV, 1 minute intervalle
Insulation Resistance
DETECTION AND SEIZURE/ MORE THAN 100 Mohm
Working Voltage Range (V)
AC80?7000 50/60Hz combined use
Opreration Display
Light emitting / possible confirmation in a brightness of 8000Lx Pronunciation / more than 50 dB 1 m away
Batteries
R03 1.5 V BATTERIES (L) x 2 PIECES (AAA)
Battery Life
6 Hours continuous running state
Leak Current
Dielectric strength:/less than 100mA
Structure
Waterproof structure (since the inside is vulnerable to water, water is kept out)
Operating Temperature Range (deg C)
-10 - +50
Weight (g)
150
Overall Length (mm)
260
Model
HSF-7 TYPE (HIGH VOLTAGE, AC ONLY)
TRUSCO Part Number
247-1370
Accessories
skin Case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HSF-7 34941934 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Electroscopic at the time of inspection
5
From Japan
On 2016-07-27 17:13:41
Is a general-purpose products, but ones that do not safe is essential, I am satisfied.
This review is about item#34941934.
For yourself
3
From Japan
On 2016-05-19 16:28:30
For yourself
This review is about item#34941934.
For electroscopic checked at the time of inspection.
3
From Japan
On 2015-12-28 15:30:50
For failure and dropping, it is good with a string hanging.
This review is about item#34941934.
I used to work at high pressure
5
From Japan
On 2015-02-23 20:50:07
Very good.
This review is about item#34941934.
Test of the high-voltage power receiving equipment, electroscopic work at the time of inspection
5
From Japan
On 2015-02-09 15:15:20
It stretched high pressure, shortened and was also considering a low-pressure type, still worried about the moving parts. In that respect, this type is a track record, can be used with confidence. By all means in the future, we expect a set sale of a high-pressure protective gloves. * Speed ​​of delivery time is expected. Please become a strong ally of the site in the future.
This review is about item#34941934.
Confirmation at the time of the electrical work is completed
5
From Japan
On 2013-03-14 13:07:16
A long period of time in the lightweight and compact wearing There is no hindrance feeling can have.
This review is about item#34941934.
It was used for confirming power outage by inspection of electrical equipment.
4
From Japan
On 2013-01-31 21:47:50
Because the battery is displaced due to vibration etc, it may be necessary to improve the case of the dry battery ...
This review is about item#34941934.

Related Products