Feature
* Products that meet your criteria are shown in
table below.
Rated Malfunction Distance (cm)
At the gripping distance (150 mmOC), not at the exposure distance
4000V(at the 6.9kV circuit-to-ground voltage) / 5 or less
Rated Opreration Start Voltage (V)
*Ground voltage
The voltage that occurs during operation when touched is right below
High voltage (when gripped), exposed charging unit/300
Insulated wire (line phi 5 mmOC) / 1500
Low voltage (at the nscription plate) exposed charging part / 80
Dielectric Strength
Between notification terminal and gripping terminal (when tightened), AC20kV, 1 minute
Between notification terminal and gripping terminal/ AC4kV, 1 minute
Insulation Resistance
Between notification terminal and gripping terminal (when tightened) over 100Mohm
Working Voltage Range (V)
High pressure (during a gripping thermocouple test) /AC3k-7
Low voltage (during a gripping thermocouple test) / AC80-600V
Opreration Display
Can emit a brightness of 8000L during light emission/red light emission
Emits an alert noise of over 50dB at 2 meters away
Batteries
The 44(1.5V)x2 alkaline button cells LR
Battery Life
Continuous-action 8 hours, standby 1.5 years
Leak Current
Dielectric strength: /less than 0.1mA
Structure
Anti water structure (since the inside is vulnerable to water, water is kept out)
We continue to use the same manufacturer's products for over 10 years. I purchased it newly this time. Although it is a personal impression, I tried to compare the telescopic electricity detector of two companies of other companies before purchasing, but I thought that it was the easiest to use among the telescopic type. Also, it was saved because it was cheap purchase.