Buy more than* S$200* and get FREE SHIPPING

AC/DC Low Voltage Detector

4.33 (6)
Dielectric Strength
AC2kV, 1 minute intervalle
Insulation Resistance
500V MEGA, MORE THAN 5Mohm M
Working Voltage Range (V)
AC/DC50-600 (Ground voltage 50V OR MORE )
Opreration Display
Light emitting / possible confirmation in a brightness of 8000Lx Pronunciation / more than 50 dB 10 cm away
Batteries
LR-44(1.5V)x2 pieces
Battery Life
1 year
Leak Current
Dielectric strength: /less than 1mA
Operating Temperature Range (deg C)
0 - +40
Model
(FOR LOW VOLTAGE INBRED DIRECT DUAL USE NAKED WIRE) HT-680-D
TRUSCO Part Number
247-1345
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-680-D 34941916 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Water circulation pump maintenance of the park pond
4
From Japan
On 2016-11-27 01:11:17
It is very easy to use as compared with a voltage detector with a grounding terminal.
This review is about item#34941916.
Electrical construction
5
From Japan
On 2015-12-26 20:56:04
I appreciate that DC can be confirmed
This review is about item#34941916.
Low pressure inspection work
5
From Japan
On 2015-04-20 18:36:16
It has been used in many ways, but it is convenient because it can be used for both AC and DC. The paint color is also pretty good.
This review is about item#34941916.
Cable removal line
2
From Japan
On 2015-03-03 19:49:37
In the pocket, the nail broke when inserting ~ Anything else is fine.
This review is about item#34941916.
Electrical management
5
From Japan
On 2014-10-06 21:06:39
It is easy to use
This review is about item#34941916.
Used at work
5
From Japan
On 2011-09-19 16:00:00
It is quite good
This review is about item#34941916.

Related Products