Buy more than* S$200* and get FREE SHIPPING

Medium-Sized Desk Calculators

4.60 (5)
Green Purchasing Law
Conformity
Working Time
About 7 years
Power Supply
Solar Battery &CR2032 X 1 piece
Functions
ECO PRODUCTS / TAX CALCULATION / LARGE DISPLAY / FAST TYPING/ OPERATION STATUS DISPLAY / GRAND TOTAL MEMORY (GT) / TWIN POWER/DESK STAND/ KEY MADE OF PLASTIC / SILENT KEY/
Dimensions (Width W x Depth D x Height H) (mm)
109x170x15
Number of Digits
12
Weight (g)
153
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EL-N412K-X 34941961 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Calculating slips
5
From Japan
On 2017-09-11 11:18:36
The key is very easy to beat. Numerals and plus / minus calculation keys are settled down, clearing and temporarily returning → Since the key is solidified in the upper direction, when calculating with blind touch, there is no thing that erases digits erroneously Is good.
This review is about item#34941961.
During office work
5
From Japan
On 2017-05-11 08:44:14
I bought it because the one I was using was broken. It is easy to push buttons, and the screen is also easy to see.
This review is about item#34941961.
Accounting calculation and shipping calculation
3
From Japan
On 2015-09-23 10:41:37
Easy to use with reasonable key size.
This review is about item#34941961.
Ordinary office work
5
From Japan
On 2014-08-12 16:01:58
It is not too big, not too small, perfect size for hands, so 12 digits are saved by this.
This review is about item#34941961.
Nikko consumption tax
5
From Japan
On 2014-06-20 11:16:26
Usage is satisfied
This review is about item#34941961.

Related Products