Buy more than* S$200* and get FREE SHIPPING

Medium-Sized Desk Calculators

4.20 (5)
Working Time
About 7 years
Power Supply
Solar Battery &CR2032 X 1 piece
Functions
ECO PRODUCTS / TAX CALCULATION / LARGE DISPLAY / FAST TYPING/ OPERATION STATUS DISPLAY / GRAND TOTAL MEMORY (GT) / TWIN POWER/DESK STAND/ KEY MADE OF PLASTIC / SILENT KEY/
Dimensions (Width W x Depth D x Height H) (mm)
112x185x25.5
Number of Digits
10
Weight (g)
190
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EL-N731-X 34941977 23.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Accounting calculation
4
From Japan
On 2015-12-21 11:15:12
Since the keys are large, easy-to-use.
This review is about item#34941977.
Calculation
5
From Japan
On 2015-11-18 15:00:37
Not too small, not too large, it is just a good size.
This review is about item#34941977.
Office work
5
From Japan
On 2014-08-12 09:21:14
Easy to see even in presbyopia
This review is about item#34941977.
Calculation
4
From Japan
On 2014-07-28 06:25:08
It is a repeat. Have is Toko on 5 years. There is no such as the catch of the easy-to-use key
This review is about item#34941977.
Calculation
3
From Japan
On 2013-02-25 15:26:22
In particular, there was no problem
This review is about item#34941977.

Related Products