Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Large Desk Calculators

4.73 (11)
Green Purchasing Law
Conformity
Working Time
About 7 years
Power Supply
Solar Battery &CR2032 X 1 piece
Functions
ECO MARK PRODUCT / MULTI CONVERSION / TILT DISPLAY/ TAX CALCULATIONS / LARGE DISPLAY / FAST TYPING / ANSWER CHECK / OPERATION STATE DISPLAY / GRAND TOTAL MEMORY (GT) /TWIN POWER/KEY MADE OF PLASTIC/ SILENT KEY
Dimensions (Width W x Depth D x Height H) (mm)
140x197x26.5
Number of Digits
12
Weight (g)
238
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EL-S752K-X 34942004 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Calculation
5
From Japan
On 2018-05-24 15:20:35
Characters are large and easy to see. It is convenient to change the angle.
This review is about item#34942004.
Desktop calculation
4
From Japan
On 2017-11-01 09:00:38
Display version is easy to see and use Easy to use and easy to hit number keys
This review is about item#34942004.
Estimate etc.
5
From Japan
On 2017-01-20 17:35:07
I've been using it for 20 years, I got accustomed to this calculator, I feel that other computing is difficult to use.
This review is about item#34942004.
Clerical work
3
From Japan
On 2016-12-18 13:05:51
Although it is not much product, it is still a manufacturer item.
This review is about item#34942004.
Clerical work
5
From Japan
On 2015-10-29 07:18:45
Although various functions are attached, it is convenient to judge recalculation.
This review is about item#34942004.
Office work
5
From Japan
On 2015-09-24 21:50:19
It's big and easy to use and easy to use.
This review is about item#34942004.
To use for qualification
5
From Japan
On 2015-09-15 14:39:57
It is bigger than I thought it was easy to see
This review is about item#34942004.
It is for work.
5
From Japan
On 2014-03-18 17:16:23
It's bigger and easier to see. Since it is made by Sharp, I purchased it with confidence.
This review is about item#34942004.
Office work
5
From Japan
On 2014-02-26 14:34:31
I bought this model before, so I use it without any discomfort. Moderate size is good.
This review is about item#34942004.
Document arrangement etc
5
From Japan
On 2013-11-13 16:42:25
Ease of pushing buttons is also nice. The size is a little big. Considering the function and feeling of use, it is satisfactory enough. What will happen if you add a tax excl. · Tax inclusive button in monetary terms? Please try Challenge Monotaro.
This review is about item#34942004.

Related Products