Buy more than* S$200* and get FREE SHIPPING

Oil Based Ball Point Pen, JIM KNOCK UK 0.7

4.86 (7)
Green Purchasing Law
Fit
Refill
UK-0.7 core
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
11.5
Standard
Eco Mark certified products, Law on Promoting Green Purchasing
Weight (g)
9.2
Overall Length (mm)
141.2
Ingredients
Oil-based ink
...see all
Product Options
ADD TO CART
Color (Body) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Red 1PC 1 BN10-R 34943912 1.09 SGD
Shipped after 2017-05-29
Blue Blue 1PC 1 BN10-BL 34943903 1.08 SGD
Shipped after 2017-05-29
White Black 1PC 1 BN10-W 34943921 1.08 SGD
Shipped after 2017-05-29
Black Black 1PC 1 BN10-BK 34943894 1.09 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-02-02 09:36:53
By far smooth and easy to write than the old type! It will also continue to use to continue in the future. There is no stress
This review is about item#34943894.
At the time of maintenance of the machine
5
From Japan
On 2016-09-29 19:28:05
It is very easy to write oil-based ballpoint pen. We come in handy in the memos to the back of the hand while working!
This review is about item#34943903.
The construction subject name on notes etc.
5
From Japan
On 2014-10-19 11:02:07
Although I did not like the ballpoint pen itself, the gymnock is really easy to write, not tiring, and I do not like to bleed, so I like it very much. This 0.7 mm is good even if I am weak in writing pressure, it is clearly possible to write a letter.
This review is about item#34943921.
Write memos and signs
5
From Japan
On 2012-12-13 14:36:26
The writing comfort is also smooth, and it is repeating. I am glad that the price is reasonable!
This review is about item#34943894.
General work tasks in general
5
From Japan
On 2012-10-25 12:55:57
It's easy to write, easy to hold, there is no problem. We use it for a long time, but we will continue to purchase in the future.
This review is about item#34943894.
When recording the dimensions of the product etc. in the factory also used in the office
5
From Japan
On 2012-06-18 13:36:02
The writing comfort is very good. The price is also satisfactory. No knockout, so do not worry about losing the cap. You can carry it in your breast pocket.
This review is about item#34943894.
We purchase 0.7 mm this time and use it for general affairs.
4
From Japan
On 2012-04-16 13:01:29
I usually use 0.5 mm. This time I tried purchasing 0.7 mm. Those who like bold are good, but I personally liked the same type of 0.5 mm (★ ★ ★ ★ ★) to the highest. The writing taste is very good, it makes me feel like I can write letters well. I liked ballpoint pens and tried variously, but at this price, I feel that this writing taste had never existed.
This review is about item#34943894.

Related Products