Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Compatible Models Shape TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Compatible Models Shape TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 PX-201,PX-335,PX-338,PX342 4C type -   1PC 1 PX-2RT-4C 34945662 7.99 SGD
Shipped after 2018-04-23
9 PX-201,PX-335,PX-338,PX342 - -   1PC 1 PX-2RT-3.2D 34945705 7.99 SGD
Shipped after 2018-04-23
9 PX-201,PX-335,PX-338,PX342 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PX-2RT-4D 34945714 7.99 SGD
Shipped after 2018-04-27
- - - 387-1444   1PC 1 PX-2RT-SB 32743261 7.99 SGD
Shipped after 2018-04-23
- - - 305-9669   1PC 1 PX-2RT-2C 32743277 7.99 SGD
Shipped after 2018-04-23
- - 3C type 305-9685   1PC 1 PX-2RT-3C 34945653 7.99 SGD
Shipped after 2018-04-23
- - B type 305-9651   1PC 1 PX-2RT-B 34945635 7.99 SGD
Shipped after 2018-04-23
- - 5K type -   1PC 1 PX-2RT-5K 34945732 12.99 SGD
Shipped after 2018-04-23
- - BC type 387-1436   1PC 1 PX-2RT-BC 34945644 7.99 SGD
Shipped after 2018-04-23
- - 1.6D type -   1PC 1 PX-2RT-1.6D 34945687 7.99 SGD
Shipped after 2018-04-23
- - 5C type -   1PC 1 PX-2RT-5C 34945671 7.99 SGD
Shipped after 2018-04-23
- - 2.4D type 305-9677   1PC 1 PX-2RT-2.4D 34945696 7.99 SGD
Shipped after 2018-04-23
- - 5D type -   1PC 1 PX-2RT-5D 34945723 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Soldering of the electrode of the motor
5
From Japan
On 2018-03-31 20:04:58
It is very easy to solder because it is almost the same size as the electrode of the motor. Before that, I was using 3C, but as expected it is not easy to swing and it is an exchange of hands. The only thing I was worried about was that the tip was a little long so there was a heat dissipation, but it was a fear.
This review is about item#32743277.
Making a fishing tackle
5
From Japan
On 2017-04-07 11:09:05
It is a great aid to correspond perfectly, I will do the maintenance after use.
This review is about item#32743277.
Soldering
5
From Japan
On 2016-09-21 12:00:14
I am using it for soldering electrical components. I purchase it to a spare for consumables.
This review is about item#34945635.
Base soldering work
5
From Japan
On 2015-11-07 12:55:37
It is a certain product. You can use it with confidence.
This review is about item#32743261.
Soldering of telephone terminals
3
From Japan
On 2014-12-25 05:49:33
I think that the shape is good for soldering with a weak electric terminal and I think that it is easy to use by using it. There is a drawback, only one. Since the solder revolves around the back of the tip, the solder fells downward when multiple terminals are continuous. It takes considerable time from this catalog to find a soldering iron and a tip. After deciding the soldering iron, it is very troublesome to find out if the tip is suitable. And if you do not display the size of the tip in a separate window, I do not know, it will take quite a while. It took me about an hour for me.
This review is about item#34945723.
Surface mounted solder (lead-free) attaching work
4
From Japan
On 2014-09-10 14:20:10
We are using SMD and chip parts for surface mounting soldering. Surface mounting using lead-free solder has been made without problems for now.
This review is about item#34945705.
Soldering operation
2
From Japan
On 2013-03-03 02:05:31
I tried to buy it because it was lost because it was lost, but the shape has changed and it has become useless for some work. The conventional product was a flat shape (minus driver style) at the tip of about 30 degrees, but the current product is about 45 degrees and it does not fit into the gap that has been in the past. I can not find an alternative item, I am confused. In the first place, if there are only such shapes, we should change the model number. Also, solder plating at the tip portion is also narrow in range, making it difficult to use. Although it seems that there is an intention to increase convenience by limiting the range of plating, since the range of solder plating spreads while using it, it is more reasonable to have plating on the whole from the beginning. Although plating limitation is good for amateurs, it is only inconvenient for professionals (because usage is limited). As an improvement of the shape, after forming a flat surface at the tip of a round bar, attach a round to the corner (about 0.5 to 1 mm). In the present situation, cracks of iron plating often occur from the corner portion, and when cracks occur, it becomes impossible to use soon. If the service life is extended by Ring processing, price increase of about 20% can be tolerated, extending the life span will also lead to showing high quality and the user's reception will be better. Please do not hesitate to tell the manufacturer.
This review is about item#34945723.

Related Products