Buy more than* S$200* and get FREE SHIPPING

Private Deck Screw

4.80 (5)
Head Diameter D (phi mm)
10
Dimension d (phi mm)
6
...see all>
Product Options
ADD TO CART
Screw Length L2 (mm) Overall Length L1 (mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length L2 (mm) Overall Length L1 (mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 75 SUS305J1/Bronze 1Box(100PC) 1 MDB6075 34942607 59.99 SGD
In stock
42 90 SUS305J1/Bronze 1Box(100PC) 1 MDB6090 34942616 73.99 SGD
In stock
32 55 SUS305J1 / BRONZE 1Box(100PC) 1 MDB6055 34942582 44.99 SGD
In stock
32 65 SUS305J1 / BRONZE 1Box(100PC) 1 MDB6065 34942591 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Deck bis
5
From Japan
On 2015-08-07 17:18:21
It was good without head jumping
This review is about item#34942607.
Deck making
5
From Japan
On 2014-10-15 16:32:05
Since the deck I made previously got rotten, I replaced all, because I used the course red before, my head got tears well but this is solid and it does not matter even if I lock it with impact. But if the price is cheaper a little more
This review is about item#34942582.
Wood deck construction
5
From Japan
On 2014-07-21 17:58:57
It is the second purchase. With the included square bit, I can feel comfortable. There are bit hole breaks in a crosshole but there is no square bit. It is saved because it is cheaper than other stores.
This review is about item#34942591.
Fastening of the wood deck floor board etc.
5
From Japan
On 2014-05-09 15:02:24
I stopped Red Cedar 's deck material in a big tree, but it' s very good. Bit is also pleasant and it fits comfortably and it fits neatly. I hope the price is a bit cheaper.
This review is about item#34942591.
Wood deck paste This time we used it for manikaru.
4
From Japan
On 2012-05-21 09:18:06
I used a thin deck biser than the deck material purchaser before but since there were many things that the screws could break in the middle of use, I used this screw this time. Construction area Approximately 80 m2 Results Chips were left in the head part when using it without making a hole and the bottom hole was chamfered without finishing cleanly. I think that if the material of this time the screw of another manufacturer's rank was less expensive. Please refer to the above.
This review is about item#34942591.

Related Products