Buy more than* S$200* and get FREE SHIPPING

Sheet-Metal Roofing Screw

3.00 (1)
Purpose
Metal building materials and fireproof sheathing base plate
Material and Processing
Iron / Uniqlo plating process
Dimension d (phi mm)
4.2
...see all
Product Options
ADD TO CART
Overall Length L1 (mm) Screw Length L2 (mm) Head Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L1 (mm) Screw Length L2 (mm) Head Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 20 10 1Box(1000PC) 1 717425B 34942704 44.01 SGD
Shipped after 2017-06-05
30 25 10 1Box(800PC) 1 717430B 34942713 44.01 SGD
Shipped after 2017-06-02
- - - 1Box(1000PC) 1 717418B 34942695 44.01 SGD
Shipped after 2017-06-05
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For fixing roofing materials
3
From Japan
On 2015-11-25 15:31:47
It gets weak quickly
This review is about item#34942713.

Related Products