Buy more than* S$200* and get FREE SHIPPING

Sheet Metal Screw, Stainless, SUS410, Matte Black

3.25 (4)
Material
Stainless steel (SUS410)
...see all>
Product Options
ADD TO CART
Purpose Size (d x L1)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Size (d x L1)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4.2x32 1Box(230PC) 1 719432C 34942774 34.99 SGD
In stock
- 4.2x50 1Box(155PC) 1 719450C 34942792 34.99 SGD
In stock
For all wood base sheet metal work 4.2x25 1Box(260PC) 1 719425C 34942765 34.99 SGD
In stock
For all wood base sheet metal work 4.2x42 1Box(180PC) 1 719442C 34942783 34.99 SGD
In stock
For all wood base sheet metal work 4.2x65 1Box(110PC) 1 719465C 34942801 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
When laying aluminum composite board
5
From Japan
On 2017-11-29 21:08:40
very good. The aluminum plate also penetrated immediately. I will also use it.
This review is about item#34942774.
External wall sheet metal replacement
4
From Japan
On 2017-10-10 18:49:21
A bit of force is needed to dig into the sheet metal. There is no problem if it penetrates.
This review is about item#34942792.
Roof construction
3
From Japan
On 2017-05-31 09:11:09
I need a little force until I get holes in the sheet metal. We use a rubber packing to chew.
This review is about item#34942783.
Is the photo incorrect?
1
From Japan
On 2012-08-24 17:14:26
Is not the photo wrong with "Sheet metal stainless steel (SUS 410)"?
This review is about item#34942765.

Related Products