Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (d x L1)(mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (d x L1)(mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2x65 Matte black 1Box(200PC) 1 718465K 35348345 24.99 SGD
Shipped after 2018-01-22
4.2x42 Matte black 1Box(340PC) 1 718442K 35348327 24.99 SGD
Shipped after 2018-01-22
4.2x50 Matte black 1Box(300PC) 1 718450K 35348336 24.99 SGD
Shipped after 2018-01-26
4.2x32 Matteblack 1Box(450PC) 1 718432K 35348311 24.99 SGD
Shipped after 2018-01-22
4.2x25 Matteblack 1Box(470PC) 1 718425K 35348302 24.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
I used it to stop the plate
5
From Japan
On 2017-10-19 18:03:12
I stopped the board and made a hinged door, it was very nice that the penetration was very good.
This review is about item#35348311.
Decorative hardware installation
5
From Japan
On 2017-09-05 13:09:12
It is very good to eliminate the painting of screws. The color can not be removed easily easily.
This review is about item#35348302.
Shelf creation
5
From Japan
On 2017-08-26 21:53:13
With this material, at this price, can Mona Taou can do it? I am concerned about worrying goods.
This review is about item#35348302.
It is used for top board installation and wall mounting.
5
From Japan
On 2016-07-20 15:18:13
I use it often because it looks cooler than other screws with gloss eraser. In the interior, I will care about DESIGN even one head of the screw.
This review is about item#35348302.
Metal fittings
3
From Japan
On 2010-11-05 19:23:24
It is the same as usual, but I thought that there was an error in the item description, I thought it was funny but tried purchasing. Results Different results arrived. SUS410 (catalog) → iron (delivered goods)
This review is about item#34942887.

Related Products