Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Light Gauge Ceiling Tapping Screw, Trumpet

5.00 (1)
Head Diameter D (phi mm)
8
Diameter (phi mm)
3.5
Material
Stainless steel (SUS410)
...see all>
Product Options
ADD TO CART
Purpose Size (d x L1)(mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Size (d x L1)(mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3.5x25 25 1Box(1000PC) 1 713025S 34942923 46.99 SGD
Shipped after 2018-04-26
For light gauge steel foundation 3.5x22 22 1Box(1000PC) 1 713022S 34942914 40.99 SGD
In stock
- 3.5x32 32 1Box(1000PC) 1 713032S 34942932 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
After machined bamboo processing, screws are used for reinforcement.
5
From Japan
On 2018-03-12 18:26:30
Until now, after doing the tapping, I put in a flat head screw and cut off the remaining part of the screw with a lathe, so I decided to use the tapping screw for the purpose of alleviating the work load even a little Although the product could not cut the screw well, the product of this time was probably made of SUS 410 or SUS 430, the hardness was strong and the test result was good. Afterwards mass production can be done if the problem of corrosion is cleared.
This review is about item#34942914.

Related Products