Buy more than* S$200* and get FREE SHIPPING

Damper, DresageUniqlo Pan

4.33 (9)
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimension L2 (mm) Dimension D (phi mm) Compatible Board Thickness (mm) Dimensions L (mm) Nominal Designation of Screw Surface Processing Thread Pitch (mm) Length (mm) Material Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension L2 (mm) Dimension D (phi mm) Compatible Board Thickness (mm) Dimensions L (mm) Nominal Designation of Screw Surface Processing Thread Pitch (mm) Length (mm) Material Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 21 8.2 1.2 to 3.2 30 - - - - - Sheet iron and C type steel 1Box(500PC) 1 694300N 34943036 43.99 SGD
In stock
- - - - - M5 Trivalent UNIQLO 0.8 19 Iron Sheet iron + C type steel 1Box(700PC) 1 M5x19 42604563 70.99 SGD
In stock
4 4.0 8.2 1.2 - 3.2 13 - - - - - Sheet iron + C type steel 1Pack(94PC) 1 4x13 37560905 4.99 SGD
In stock
4 7.0 8.2 1.2 - 3.2 16 - - - - - Sheet iron + C type steel 1Pack(78PC) 1 4x16 37560914 4.99 SGD
In stock
4 10.0 8.2 1.2 - 3.2 19 - - - - - Sheet iron + C type steel 1Pack(65PC) 1 4x19 37560923 4.99 SGD
In stock
4 16.0 8.2 1.2 - 3.2 25 - - - - - Sheet iron + C type steel 1Pack(53PC) 1 4x25 37560932 4.99 SGD
In stock
5 16.0 9.6 1.6 - 4.5 25 - - - - - Sheet iron + C type steel 1Pack(42PC) 1 5x25 37560941 4.99 SGD
In stock
4 4.0 8.2 1.2 - 3.2 13 - - - - - Sheet iron + C type steel 1Box(1000PC) 1 694130N 34942993 42.99 SGD
In stock
4 7.0 8.2 1.2 - 3.2 16 - - - - - Sheet iron + C type steel 1Box(1000PC) 1 694160N 34943002 51.99 SGD
In stock
4 10.0 8.2 1.2 - 3.2 19 - - - - - Sheet iron + C type steel 1Box(1000PC) 1 694190N 34943011 57.99 SGD
In stock
4 16.0 8.2 1.2 - 3.2 25 - - - - - Sheet iron + C type steel 1Box(500PC) 1 694250N 34943027 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Fixing wiring piping
5
From Japan
On 2017-08-05 15:04:54
I used it for a thick square pipe. It was the best sharpness to purchase.
This review is about item#37560941.
Plate screw on iron plate
2
From Japan
On 2015-11-12 15:33:51
Eating drilling works as soon as the cutting edge is cut off!
This review is about item#37560905.
Fixing of resin member to furniture etc
5
From Japan
On 2015-10-30 15:07:14
Although it is not a quantity enough to purchase a contractor, we are using it at a reasonable frequency, so we are satisfied with the quantity and price of the package. Although I am not using it only by myself, I never hit a defective item on my own.
This review is about item#37560905.
Iron plate fixing
2
From Japan
On 2014-04-15 05:20:31
Sometimes there are bad things.
This review is about item#34943002.
Screw with a small hole
5
From Japan
On 2013-11-14 14:31:12
Sharpness is also good, I would like to use it in the future.
This review is about item#37560905.
Heavy use
5
From Japan
On 2013-10-24 11:16:48
The drill is short.
This review is about item#37560905.
Joining at Sheet Metal Strip.
5
From Japan
On 2013-02-14 16:07:56
Drilling is smooth.
This review is about item#37560914.
Aluminum bar fixed
5
From Japan
On 2013-02-01 13:21:34
It was easy to use with just the right size.
This review is about item#37560914.
Sheet metal of signboard etc.
5
From Japan
On 2012-07-26 11:57:41
It is easy to use the drill and it is also satisfied with the unit price. I want you to sell the size of M4 ~ 6 × 40 ~ 60 mm by pan in the box by all means. I strongly hope! It is!
This review is about item#34943011.

Related Products