Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Furring Strips Screw, ALC

5.00 (1)
Nominal Designation of Screw
M6
Dimension L3 (mm)
30
Dimension L2 (mm)
10
Dimension D (phi mm)
9
Dimension d (mm)
6
Pitch
0.7
Shape
Head / Sarah
...see all>
Product Options
ADD TO CART
Surface Processing Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chromate plating 70 1Box(185PC) 1 2155700 34943203 26.99 SGD
In stock
Chromateplating 90 1Box(100PC) 1 2155900 34943212 24.99 SGD
In stock
Chromate plating 60 1Box(200PC) 1 2155600 34943194 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting character (signboard) on ALC wall surface
5
From Japan
On 2014-09-18 18:13:05
When I bought it before, it was yellow plating, but this time it was ordinary UNIQLO plating. Compared to the previous inventory ... The new ones are better at easier to use. Was there any improvement?
This review is about item#34943194.

Related Products