Buy more than* S$200* and get FREE SHIPPING

Wall Lock DX

5.00 (1)
Catch-Phrase
Co?rotation prevention with cutting edge and legs! perhaps positioning at, you can use the box screws
Box Screw Nominal Diameter (mm)
4
Tapping Nominal Diameter (mm)
4
Finishing Material
Zinc die-cast / white coated
Overall Length (mm)
Thickness of the mounting materials+20 or more
TRUSCO Part Number
356-8814
Accessories
Unichrome Truss head tapping 4 x 25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(200PC) 1 LDX00PB 34943316 109.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Phone wall hanging
5
From Japan
On 2013-10-16 18:07:11
I am firmer than I thought. This can be used with confidence.
This review is about item#34943316.

Related Products