Buy more than* S$200* and get FREE SHIPPING

Anchors Mecha Nut

5.00 (3)
Maximum Tensile Load (kN)
7.84
Plate Thickness (mm)
10 to 65
Pilot Hole Diameter (phi mm)
14
...see all>
Product Options
ADD TO CART
Depth (mm) TRUSCO Part Number Nut Overall Length (mm) Purpose 2014 TRUSCO Published Page Nominal Designation of Screw Plate Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) TRUSCO Part Number Nut Overall Length (mm) Purpose 2014 TRUSCO Published Page Nominal Designation of Screw Plate Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Need (the hollow part) more than 26 310-0081 - For hollow plate 1-2212 41706 27 1Box(10PC) 1 MN36500 34943413 26.99 SGD
Shipped after 2018-05-28
Need (hollow) 26 or more - 27 - - 3 minutes 22 1Box(50PC) 1 MN36550 34943422 129.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Box wall mounting
5
From Japan
On 2015-05-04 18:18:20
In the case of wall mounting on the box etc, we used the mechanical bolt. The first time I used the mechanical nut for the first time, the feeling of installation was very good than the mechanical bolt. I am very satisfied.
This review is about item#34943422.
Piping support to block
5
From Japan
On 2014-11-15 00:38:24
I found this product where I was bothered by how to install piping support on the block wall. If you support with support of a 50 × 50 × 4 mm angle to L shape (for just in case) by drilling a hole aiming at the part where the block is removed, if you support it with 3 points ≈ 1000 mm span, it will not be bored even if it hangs on piping I got strength. There are several places where mortar is contained inside the punched part of the block, the inserted plate nut did not flat on the inside, but it was hard to screw the bolt of all the screws, but a hole penetrating the block was opened I think that efficiency is good when supporting construction can be done alone by considering construction. If it is possible to produce this strength in price, why not?
This review is about item#34943413.
When attaching heavy objects to the wall
5
From Japan
On 2013-05-28 19:06:41
It is the easiest to use in the hanger system you have used. I am glad that the price is getting cheaper a little more
This review is about item#34943422.

Related Products