Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Urethane Tube U2 Series Black 5 M

Purpose
General fluid power
Negative Pressure Performance (kPa)
-101.294
Length (m)
5
Color
Black
...see all
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Mass (g/m) Fluid Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Mass (g/m) Fluid Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Air)0.8/(Water)0.6 12x8 (Air)-40 to 80/(Water)0 to 50 72 - 35 1Roll 1 U2-4-12x8-5 34943587 30.12 SGD
In stock
(Air) 0.8 / (water) 0.6 8x5 (Air) -40 to 80 / (water) 0-50 35 Air,water 23 1Roll 1 U2-4-8x5-5 34943562 14.56 SGD
In stock
(Air) 0.8 / (water) 0.6 6x4 (Air) -40 to 80 / (water) 0-50 19 Air,water 15 1Roll 1 U2-4-6x4-5 34943553 7.67 SGD
In stock
(Air) 0.8 / (water) 0.6 10x6.5 (Air) -40 to 80 / (water) 0-50 52 Air,water 30 1Roll 1 U2-4-10x6.5-5 34943571 22.79 SGD
In stock
(air)0.8/(water)0.6 4x2.5 (air)-40?80/(water)0?50 9 Air, water 10 1Roll 1 U2-4-4x2.5-5 34943544 6.04 SGD
In stock
ADD TO CART

Related Products