Buy more than* S$200* and get FREE SHIPPING

Urethane Tube U2 Series 5 M Blue

5.00 (1)
Purpose
General fluid power
Negative Pressure Performance (kPa)
-101.294
Length (m)
5
Color
Blue
...see all>
Product Options
ADD TO CART
Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 Air,water 10 (Air) 0.8 / (water) 0.6 4x2.5 (Air) -40 to 80 / (water) 0-50 1Roll 1 U2-4-4x2.5-5 34943641 5.99 SGD
Shipped after 2018-04-26
35 - 23 (Air)0.8/(Water)0.6 8x5 (Air)-40 to 80/(Water)0 to 50 1Roll 1 U2-4-8x5-5 34943666 14.99 SGD
In stock
72 - 35 (Air)0.8/(Water)0.6 12x8 (Air)-40 to 80/(Water)0 to 50 1Roll 1 U2-4-12x8-5 34943684 35.99 SGD
Shipped after 2018-04-26
52 - 30 (Air)0.8/(Water)0.6 10x6.5 (Air)-40 to 80/(Water)0 to 50 1Roll 1 U2-4-10x6.5-5 34943675 36.99 SGD
Shipped after 2018-04-26
19 Air, water 15 (Air) 0.8/(Wed.) 0.6 6x4 (air)-40 - 80/(water)0 - 50 1Roll 1 U2-4-6x4-5 34943657 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plumbing for ornamental fish
5
From Japan
On 2014-06-19 13:13:52
It was just good soft and very easy to handle.
This review is about item#34943657.

Related Products