Buy more than* S$200* and get FREE SHIPPING

Tubing Nylon-N2 Series 5 M Black

5.00 (4)
Purpose
For multi-purpose piping use
Negative Pressure Performance (kPa)
-101.294
Length (m)
5
Color
Black
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Mass (g/m) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Mass (g/m) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 5.0 4x2 11 Air, water, general operating oil 1Roll 1 N2-4-4x2-5 34943693 6.99 SGD
In stock
20 3.0 6x4 17 Air, water, general hydraulic oil 1Roll 1 N2-4-6x4-5 34943702 8.99 SGD
In stock
35 2.0 8x6 23 Air, water, general operating oil 1Roll 1 N2-4-8x6-5 34943711 10.99 SGD
In stock
45 1.6 10x8 29 Air, water, general hydraulic oil 1Roll 1 N2-4-10x8-5 34943727 14.99 SGD
In stock
45 2.0 12x9 51 Air, water, general hydraulic oil 1Roll 1 N2-4-12x9-5 34943736 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For connection of truck air pipe
5
From Japan
On 2017-02-04 15:33:18
Since it is a maker item, it can be used without problems even compared with genuine products.
This review is about item#34943736.
Air piping repair for JIS
5
From Japan
On 2016-03-17 06:36:38
Performance was satisfactory. The system screws are NPT specifications, intermediate air tanks are PT screws, so if you need 50 cm for conversion connector, purchase 5 m unit sales. I am glad if there is sale in units of 1 m.
This review is about item#34943702.
As a truck air pipe breakage replacement part
5
From Japan
On 2015-07-27 10:31:15
Since it is a maker item, it can be used without any problem. There is no air leak after it is good.
This review is about item#34943702.
Repair of large truck air piping etc.
5
From Japan
On 2014-05-16 18:03:09
This nylon tube can be used with confidence since it does not leak out once it is inserted and does not leak the air.
This review is about item#34943693.

Related Products