Buy more than* S$200* and get FREE SHIPPING

Nylon Tube N2 Series 5 M Blue

5.00 (1)
Purpose
For multi-purpose piping use
Negative Pressure Performance (kPa)
-101.294
Length (m)
5
Color
Blue
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Mass (g/m) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Mass (g/m) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 5 4x2 11 Air,water,generalhydraulicoil 1Roll 1 N2-4-4x2-5 34943797 6.99 SGD
In stock
20 3.0 6x4 17 Air, water, general operating oil 1Roll 1 N2-4-6x4-5 34943806 8.99 SGD
In stock
35 2.0 8 x 6 23 Air, water, general operating oil 1Roll 1 N2-4-8x6-5 34943815 9.99 SGD
Shipped after 2018-05-02
45 1.6 10x8 29 Air, water, general operating oil 1Roll 1 N2-4-10x8-5 34943824 14.99 SGD
Shipped after 2018-05-02
45 2.0 12x9 51 Air, water, general operating oil 1Roll 1 N2-4-12x9-5 34943833 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automotive negative pressure
5
From Japan
On 2013-09-01 13:11:28
It was harder hose than I thought. Blue is interesting in black engine room.
This review is about item#34943806.

Related Products